Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Standard 3 Phase Motor, Indoor Type

4.22 (9)
Dimensions AB (mm)
155
Dimension DH (mm)
M6x12
Protection
Total enclosed fan indoor type IP54 indoor
Terminal
Lead wire crimp lugs system
Dimensions AD (mm)
144
Dimensions AC (mm)
177
Operating Environment
Temperature -15 To 40 degree C, humidity below 90%, elevation 1000 m and below
Lead Wire
3 pieces
Dimensions HD (mm)
-
Dimensions HC (mm)
168.5
Paint Color
Mansell 7.5 B 3.5/0.5
Direction of Rotation
Counterclockwise rotation from a load side.
Dimension G(mm)
15.5
Insulation Assortment
E
Dimensions B (mm)
100
Dimensions E (mm)
40
Rated Frequency (Hz)
50/60/60
Dimensions D (mm)
19
Dimension F (mm)
6
Dimensions A (mm)
125
Rated Voltage (V)
Three phase 200/200/220
Rating
Continous SF1.0
Dimensions L (mm)
283
Number of Poles
4P
Output (kW)
0.75
Weight (kg)
14
Frame Number
80M
Material
Cast iron frame
Specification
Terminal box: set on left side seeing from shaft side
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AEEF-4P-0.75KW 40388905 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Compressor replacement motor used in drying process.
5
From Japan
On 2014-07-08 18:18:44
Since the compressor was an old part 30 years ago, the set position did not match and the other parts were moved and finally set up.
This review is about item#40388905.
Power source of automatic machine
5
From Japan
On 2014-05-23 15:57:38
Although durability is unknown, I think that it can be used without problems without any trouble in use and it can be used without any problems as domestic products. I would like to continue to use it in the future, while also seeing durability etc.
This review is about item#40388905.
Dairy farm machine
2
From Japan
On 2013-09-29 19:21:41
I would appreciate it being cheap, but I'd like you to attach a connection terminal at least for easy connection.
This review is about item#40388923.
Rebar cutting machine
4
From Japan
On 2013-07-26 02:21:12
The feeling that tried running with exchanges with existing goods had a bass impression, but since it is not used in earnest, durability can not be said anything.
This review is about item#40388905.
Painting booth fan
5
From Japan
On 2013-07-04 17:15:33
I think the rotation sound is quiet.
This review is about item#40388905.
Milling machine
4
From Japan
On 2013-03-19 05:46:54
I bought a motor of the same specification of Mitsubishi in advance and used it in the inverter, but the motor of Osaka soul is quiet and satisfied.
This review is about item#40388905.
compressor
5
From Japan
On 2013-03-11 13:51:22
Cost performance is good.
This review is about item#40388923.
Replace motor of pumping pump
3
From Japan
On 2013-02-27 00:40:14
Durability is unknown because it is used for the first time, but for now it can be used equally as a conventional manufacturer made motor. However, this motor does not have a terminal block inside the case. It is necessary to process some kind of connection or install a terminal block. We responded by installing the terminal part from the Toshiba motor scheduled for disposal.
This review is about item#40388923.
Driving farm equipment
5
From Japan
On 2012-11-07 14:26:59
I was worried that the price was cheaper compared to other companies' products, but I was able to use it with no problem with power, quiet sound.
This review is about item#40388923.

Related Products