Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lock Nut

4.64 (22)
Caution
Thread size may be different by model / year / grade. Locknut is for to 60 degree tapered wheel only.Do not use it as spherical and plane of the wheel. If the lock nut screw will not shut over 10 mm, please do not mount. Sufficient clamping force cannot b
Surface Processing
Chrome-plated
Material
Steel
Set Contents
Lock x 4 + key x 1
...see all>
Product Options
ADD TO CART
Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With flange M12x1.5x30 1Set 1 LN-S1 40389833 15.99 SGD
Shipped after 2018-06-25
With flange M12x1.25x30 1Set 1 LN-S2 40389842 15.99 SGD
Shipped after 2018-06-25
With penetration flange M12x1.5x20 1Set 1 LN-S3 40389851 15.99 SGD
Shipped after 2018-06-25
With penetration flange M12x1.25x20 1Set 1 LN-S4 40389867 15.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 17
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.64
22 Customer Reviews
The reviews are automatic translation.
For aluminum wheels
5
From Japan
On 2018-04-19 15:55:05
It is cheap but it is of high quality and no problem at all. It is a plating nut on a black aluminum wheel.
This review is about item#40389842.
When replacing the wheel
5
From Japan
On 2018-01-21 16:48:50
It's about more than nothing, but because the price is also cheap, for the time being.
This review is about item#40389842.
anti-theft
5
From Japan
On 2018-01-20 19:17:46
Purchased for my son's car. There was a thing that was previously on the car's roughness, and a new item Studless less purchased for theft prevention. The product was exactly the same thing that I bought for myself more than 30 years ago. You can use it with confidence whether it is a standard product and Yu. There is a memory that was more expensive then. It was good to buy it cheaply.
This review is about item#40389842.
When replacing aluminum tire set
4
From Japan
On 2017-12-19 02:43:23
A little bit more mental on mental health than attaching with only a nut .... It is the same when McGuard is stolen.
This review is about item#40389842.
Tire exchange
2
From Japan
On 2017-10-23 13:32:15
It is a product prone to rust. I have used products from the same manufacturer for a long time, but it seems that plating is thin now.
This review is about item#40389833.
Change wheel
5
From Japan
On 2017-06-10 12:46:02
Cost performance is the best. It is easy to use (^ ^)
This review is about item#40389842.
anti-theft
5
From Japan
On 2017-04-16 10:22:56
I am on Toyota Voxie 70, but it fits perfectly with this product. This price is reasonably cheap.
This review is about item#40389833.
When replacing the aluminum wheel
5
From Japan
On 2016-10-14 17:08:56
Very good with low price and very good product
This review is about item#40389833.
anti-theft
5
From Japan
On 2016-08-10 10:13:05
It seemed to be stolen once, but thanks to this I was saved. Thank you very much.
This review is about item#40389833.
Tire change
5
From Japan
On 2016-06-01 12:20:19
Since it was cheaper than the price of other companies, I did not expect the honest products, but it was a product with no problems at all.
This review is about item#40389833.

Related Products