Buy more than* S$200* and get FREE SHIPPING

8035 Long Sleeve T-Shirt

Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Fabric
Chino (product washing)
Specification
1. Mobile phone storage pocket (right breast) 2. back arm no fork 3. side slit and sleeve arm tuck 5. sleeve pen pocket (left) 6. chest pen pocket (left)
...see all
Product Options
ADD TO CART
Name Print Color Number Bust (cm) Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Name Print Color Number Bust (cm) Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5 122 78 62 52 Cotton 100 3L Silver 1Sheet 1 8035 40390165 49.31 SGD
Shipped after 2017-01-26
- 24 110 73 58 46 Cotton 100 M Camel 1Sheet 1 8035 40390183 49.31 SGD
Shipped after 2017-01-26
- 24 122 78 62 52 Cotton 100 3L Camel 1Sheet 1 8035 40390217 49.31 SGD
Shipped after 2017-01-26
- 24 114 75 60 48 Cotton 100 L Camel 1Sheet 1 8035 40390192 49.31 SGD
Shipped after 2017-01-26
- 5 114 75 60 48 Cotton 100 L Silver 1Sheet 1 8035 40390147 49.31 SGD
Shipped after 2017-01-26
- - 122 78 62 52 Cotton 100 3L Cougar 1Sheet 1 8035 40390113 49.31 SGD
Shipped after 2017-01-26
- 24 118 78 62 50 Cotton 100 LL Camel 1Sheet 1 8035 40390201 49.31 SGD
Shipped after 2017-01-26
- 5 118 78 62 50 Cotton 100 LL Silver 1Sheet 1 8035 40390156 49.31 SGD
Shipped after 2017-01-26
- 5 110 73 58 46 Cotton 100 M Silver 1Sheet 1 8035 40390131 49.31 SGD
Shipped after 2017-01-26
- - 114 75 60 48 Cotton 100 L Cougar 1Sheet 1 8035 40390095 49.31 SGD
Shipped after 2017-01-26
Not possible 17 110 73 58 46 100% cotton M Cougar 1Sheet 1 8035 40390086 50.26 SGD
In stock
Not possible 17 118 78 62 50 Cotton 100 LL Cougar 1Sheet 1 8035 40390104 51.21 SGD
Shipped after 2017-01-26
ADD TO CART

Related Products