Buy more than* S$200* and get FREE SHIPPING

8032 No Tuck Cargo Pants

5.00 (4)
Inseam (cm)
80
Specification
1. sides twin loop 2. hook and loop fastener flap (Left lot button fastening) 3. cell phone storage pocket (right) 4. pens (right) pocket 5. front button 6. side (left)
...see all>
Product Options
ADD TO CART
Color Number Fabric Waist (cm) Mixing Ratio (%) Color Type Alteration Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Fabric Waist (cm) Mixing Ratio (%) Color Type Alteration Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 Chino cloth (product washing) 82 Cotton 100 Silver - Not possible   1PC 1 8032 40390341 48.99 SGD
Shipped after 2018-01-23
24 Chino (product washing) 76 Cotton 100 Camel - -   1PC 1 8032 40390411 48.99 SGD
Shipped after 2018-01-23
5 Chino (product washing) 73 Cotton 100 Silver - -   1PC 1 8032 40390314 48.99 SGD
Shipped after 2018-01-23
5 Chino (product washing) 95 Cotton 100 Silver - -   1PC 1 8032 40390384 50.99 SGD
Shipped after 2018-01-23
5 Chino (product washing) 76 Cotton 100 Silver - -   1PC 1 8032 40390323 48.99 SGD
Shipped after 2018-01-23
5 Chino (product washing) 79 Cotton 100 Silver - -   1PC 1 8032 40390332 48.99 SGD
Shipped after 2018-01-23
5 Chino (product washing) 85 Cotton 100 Silver - -   1PC 1 8032 40390357 52.99 SGD
In stock
5 Chino (product washing) 91 Cotton 100 Silver - -   1PC 1 8032 40390375 50.99 SGD
Shipped after 2018-01-23
- Chino (product washing) 100 Cotton 100 Cougar - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8032 40390305 54.99 SGD
Shipped after 2018-01-23
24 Chino (product washing) 100 Cotton 100 Camel - -   1PC 1 8032 40390481 54.99 SGD
Shipped after 2018-01-23
24 Chino (product washing) 73 Cotton 100 Camel - -   1PC 1 8032 40390402 48.99 SGD
Shipped after 2018-01-23
5 Chino (product washing) 100 Cotton 100 Silver - -   1PC 1 8032 40390393 50.99 SGD
Shipped after 2018-01-23
24 Chino (product washing) 88 Cotton 100 Camel - Not possible   1PC 1 8032 40390454 57.99 SGD
Shipped after 2018-01-23
24 Chino (product washing) 95 Cotton 100 Camel - -   1PC 1 8032 40390472 50.99 SGD
Shipped after 2018-01-23
5 Chino (product washing) 88 Cotton 100 Silver - -   1PC 1 8032 40390366 48.99 SGD
Shipped after 2018-01-23
24 Chino (product washing) 82 Cotton 100 Camel - -   1PC 1 8032 40390436 52.99 SGD
In stock
- Chino (product washing) 95 Cotton 100 Cougar - -   1PC 1 8032 40390296 54.99 SGD
In stock
24 Chino (product washing) 85 Cotton 100 Camel - -   1PC 1 8032 40390445 52.99 SGD
In stock
24 Chino (product washing) 91 Cotton 100 Camel - -   1PC 1 8032 40390463 50.99 SGD
Shipped after 2018-01-23
- Chino (product washing) 73 Cotton 100 Cougar - -   1PC 1 8032 40390226 48.99 SGD
Shipped after 2018-01-23
- Chino (product washing) 91 Cotton 100 Cougar - -   1PC 1 8032 40390287 53.99 SGD
In stock
17 Chino (product washing) 76 100% cotton Cougar - Not possible   1PC 1 8032 40390235 51.99 SGD
In stock
17 Chino cloth (product washing) 79 Cotton 100 Cougar No hemming -   1PC 1 8032 40390244 48.99 SGD
In stock
17 Chino cloth (product washing) 82 Cotton 100 Cougar No hemming -   1PC 1 8032 40390253 48.99 SGD
In stock
17 Chino cloth (product washing) 85 Cotton 100 Cougar No hemming -   1PC 1 8032 40390262 48.99 SGD
In stock
17 Chino cloth (product washing) 88 Cotton 100 Cougar No hemming -   1PC 1 8032 40390271 48.99 SGD
In stock
24 Chino cloth (product washing) 79 Cotton 100 Camel No hemming -   1PC 1 8032 40390427 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
easy work
5
From Japan
On 2015-10-23 18:43:52
Since the rise is deep, it is good that the back does not come out. I think that drying after washing is also fast
This review is about item#40390287.
I bought it for agriculture.
5
From Japan
On 2015-07-21 11:35:06
It is a satisfactory product. The price is also reasonable and very satisfied.
This review is about item#40390253.
Electrical construction
5
From Japan
On 2015-04-26 18:13:53
Easy to wear
This review is about item#40390445.
Blacksmith
5
From Japan
On 2015-04-14 15:31:46
Heavy duty is 100% cotton. Thunder sparks, welding sparks, clothes do not burn even when gas cutting, it is handy.
This review is about item#40390454.

Related Products