Buy more than* S$200* and get FREE SHIPPING

Oilless Compressor 25L

3.00 (1)
Purpose
Air source of air cutter, air brush, spray gun, and inflater.
Discharge Pressure Setting Range (MPa)
About 0 over 0.8
Discharge Amount (L/min) (50/60Hz)
About 73 / about 80
Release Starting Pressure (MPa [kgf/cm2])
About 0.6 (about 6.1)
Connection Port
(Discharge) one-touch socket 1/4
Rated Power Consumption (W) (50/60 Hz)
640/750
50/60 Hz Current (A)
7.8/7.7
Safety Valve Set Pressure (MPa[kgf/cm2])
About 0.88 (about 9.0)
Rated Time (minutes)
30
Noise Level (dB)
About 80 / m
Body Dimensions (Length x Width x Height) (mm)
About 595x345x570
Maximum Working Pressure (MPa [kgf/cm2])
About 0.8 (about 8.2)
Cord Length (m)
About 1.8
Tank Capacity (L)
About 25
Voltage (V)
AC100
Cycle(Hz)
50/60
Weight (kg)
About 23.9
Set Contents
Body x1, caster (set) x2, foot rubber (set) x1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ACP-180OL 40390603 439.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Blow cleaning of the filter or the like by an air gun, tire replacement
3
From Japan
On 2014-05-20 12:53:52
It is enough for home use in both capacity and horsepower. The performance of the performance table as expected. Price also I think that it is appropriate. However, there is a different sound in the initial start-up, ground wire Why do not you open the cover has come off, had hit a cooling fan. The general public is assumed to have occurred is a problem when I use as it is. This is desirable enough check of the manufacturing process.
This review is about item#40390603.

Related Products