Buy more than* S$200* and get FREE SHIPPING

90 Degree High Pressure Twist Type Elbow

4.75 (4)
Screw Type
Rc(PT)
Maximum Working Pressure (MPa)
12.0
Material
Carbon steel
...see all>
Product Options
ADD TO CART
Dimension B (phi mm) Nominal Diameter (A) Dimensions M (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B (phi mm) Nominal Diameter (A) Dimensions M (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 8 21.6 1/4 1PC 1 - 40391346 4.99 SGD
Shipped after 2018-05-28
27 10 25.5 3/8 1PC 1 - 40391355 4.99 SGD
Shipped after 2018-05-28
34 15 28.9 1/2 1PC 1 - 40391364 5.99 SGD
Shipped after 2018-05-28
39 20 33.1 3/4 1PC 1 - 40391373 7.99 SGD
Shipped after 2018-05-28
47 25 38.2 1 1PC 1 - 40391382 10.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Hydraulic equipment
4
From Japan
On 2016-01-14 18:06:08
I can use it without any problem saying it is inexpensive to use.
This review is about item#40391355.
As a product part
5
From Japan
On 2015-03-02 20:41:53
Quality is economical and satisfactory without problems.
This review is about item#40391346.
Piping work
5
From Japan
On 2014-05-30 08:29:27
It is superior in cost performance as usual goods.
This review is about item#40391373.
Mechanical repair
5
From Japan
On 2013-04-16 06:44:13
Very Yoshi! It is!
This review is about item#40391346.

Related Products