Buy more than* S$200* and get FREE SHIPPING

High Pressure Twist Type Cheese Head

5.00 (2)
Screw Type
Rc(PT)
Material
Carbon steel
...see all
Product Options
ADD TO CART
Dimension B (phi mm) Nominal Diameter (A) Dimensions M (mm) Maximum Working Pressure (MPa) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B (phi mm) Nominal Diameter (A) Dimensions M (mm) Maximum Working Pressure (MPa) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47+/-1 25 38.2 12 1 1PC 1 - 40391434 14.08 SGD
In stock
23 8 21.6 12.0 1/4 1PC 1 - 40391391 5.87 SGD
In stock
27 10 25.5 12.0 3/8 1PC 1 - 40391407 6.15 SGD
In stock
34 15 28.9 12.0 1/2 1PC 1 - 40391416 7.95 SGD
In stock
39 20 33.1 12.0 3/4 1PC 1 - 40391425 10.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hydraulic piping
5
From Japan
On 2015-07-07 08:50:17
In use without any problem, which tried to use the branch for attaching the hydraulic meter
This review is about item#40391416.
Mechanical repair
5
From Japan
On 2013-04-16 06:42:43
Very Yoshi! ! !
This review is about item#40391391.

Related Products