Buy more than* S$200* and get FREE SHIPPING

45 Degree High Pressure Twist Type Elbow

4.00 (1)
Screw Type
Rc(PT)
Material
Carbon steel
...see all>
Product Options
ADD TO CART
Dimension B (phi mm) Nominal Diameter (A) Dimensions M (mm) Maximum Working Pressure (MPa) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B (phi mm) Nominal Diameter (A) Dimensions M (mm) Maximum Working Pressure (MPa) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47+/-1 25 30.3 12 1 1PC 1 - 40391486 12.99 SGD
In stock
23 8 18.4 12 2014/01/04 1PC 1 - 40391443 5.99 SGD
In stock
27 10 18.9 12.0 3/8 1PC 1 - 40391452 6.99 SGD
In stock
34 15 24.1 12.0 1/2 1PC 1 - 40391461 7.99 SGD
In stock
39 20 26.7 12.0 3/4 1PC 1 - 40391477 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Hydraulic equipment piping
4
From Japan
On 2016-01-14 17:34:53
I used it for piping angle adjustment of the hydraulic pump output side, but it is working without problems, I am going to continue to use it without oil leaks at low price.
This review is about item#40391452.

Related Products