Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Pressure Twist Type Union

5.00 (1)
Screw Type
Rc(PT)
Standard
JIS B2401 (O-RING)
Material
Carbon steel
...see all>
Product Options
ADD TO CART
Dimension D (phi mm) Maximum Working Pressure (MPa) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) O-Ring Nominal Diameter (A) Dimensions J (mm) Dimensions N (mm) Dimensions M (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Maximum Working Pressure (MPa) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) O-Ring Nominal Diameter (A) Dimensions J (mm) Dimensions N (mm) Dimensions M (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 12 41706 41+/-1 40+/-1 P20 10 20 24 36 1PC 1 - 40391504 11.99 SGD
Shipped after 2018-06-25
22 12.0 1/4 32+/-1 38+/-1 P18 8 18 19 28 1PC 1 - 40391495 11.99 SGD
Shipped after 2018-06-25
32 12 41641 46+/-1 44+/-1 G25 15 22 30 39 1PC 1 - 40391513 14.99 SGD
Shipped after 2018-06-25
47 12 1 63 56 G35 25 28 44 55 1PC 1 - 40391531 29.99 SGD
Shipped after 2018-06-25
38 12.0 3/4 54 50 G30 20 26 35 45 1PC 1 - 40391522 21.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical piping
5
From Japan
On 2014-05-30 08:26:37
It is not different from ordinary goods.
This review is about item#40391522.

Related Products