Buy more than* S$200* and get FREE SHIPPING

High Pressure Twist Coupling Type, Hex

5.00 (2)
Screw Type
Rc(PT)
Maximum Working Pressure (MPa)
12.0
Material
Carbon steel
...see all>
Product Options
ADD TO CART
Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Dimension B (phi mm) Nominal Diameter (A) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Dimension B (phi mm) Nominal Diameter (A) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/4 22 28 22 8 8.5 1PC 1 - 40391547 2.99 SGD
In stock
3/8 27 33 27 10 8.5 1PC 1 - 40391556 2.99 SGD
In stock
1/2 32 37 32 15 9.0 1PC 1 - 40391565 4.99 SGD
In stock
3/4 38 42 38 20 11.0 1PC 1 - 40391574 5.99 SGD
In stock
1 46 45 46 25 12.0 1PC 1 - 40391583 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fitting of washing machine
5
From Japan
On 2015-12-15 10:18:45
I think it's good.
This review is about item#40391565.
Hydraulic piping
5
From Japan
On 2015-07-07 08:40:02
Although it is inexpensive, the accuracy is good and there is no problem at all for use.
This review is about item#40391565.

Related Products