Buy more than* S$200* and get FREE SHIPPING

High Pressure Twist Type Coupling, Round

4.33 (3)
Screw Type
Rc(PT)
Maximum Working Pressure (MPa)
12.0
Material
Carbon steel
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimension K(mm) Nominal Diameter (B) Dimensions L (mm) Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimension K(mm) Nominal Diameter (B) Dimensions L (mm) Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 5 1/4 25 22 1PC 1 - 40391592 2.99 SGD
In stock
10 5 3/8 28 28 1PC 1 - 40391601 2.99 SGD
In stock
15 6.5 1/2 32 32 1PC 1 - 40391617 4.99 SGD
In stock
20 6.5 3/4 38 38 1PC 1 - 40391626 5.99 SGD
In stock
25 9.5 1 45 46 1PC 1 - 40391635 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
As a thick tapping tap making material.
4
From Japan
On 2018-04-29 22:59:38
In preparation of the lock nut of a certain manufacturer, we plan to screw the coupling with a lathe and to escape like a tap like a tap. It takes time to thread threads because the thread groove is deep. Since there is no JIS standard screw, there is no commercially available tap, and even if there is, it will cost 2.30 ten thousand taps. (Refer to the price of taps for piping) So, I decided to process a thick coupling. The grip of the tap will use piping iron pipe as it is.
This review is about item#40391601.
Hydraulic piping
4
From Japan
On 2016-01-14 18:05:37
I can use it without any problem saying it is inexpensive to use.
This review is about item#40391601.
Production of piping bracket
5
From Japan
On 2014-02-25 16:50:59
I am happy with the price, so I will use it often. It is about +100 yen in the neighborhood, it is hard to purchase easily.
This review is about item#40391626.

Related Products