Buy more than* S$200* and get FREE SHIPPING

High Pressure Twist Type Hexagonal Nipple

5.00 (4)
Screw Type
R(PT)
Maximum Working Pressure (MPa)
12.0
Material
Carbon steel
...see all>
Product Options
ADD TO CART
Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Nominal Diameter (A) Dimension l (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Nominal Diameter (A) Dimension l (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/4 17 35 8 15 5 1PC 1 - 40391644 1.99 SGD
In stock
3/8 19 37 10 15 7 1PC 1 - 40391653 1.99 SGD
In stock
1/2 23 43 15 17 9 1PC 1 - 40391662 2.99 SGD
In stock
3/4 29 49 20 20 9 1PC 1 - 40391671 4.99 SGD
In stock
1 35 54 25 22 10 1PC 1 - 40391687 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Hot water supply pipe
5
From Japan
On 2016-10-04 22:34:53
We have preliminary stock as maintenance for cheap price.
This review is about item#40391671.
Coupler connection
5
From Japan
On 2016-08-27 20:51:47
It is perfect for connecting line coupler and air piping.
This review is about item#40391644.
For piping
5
From Japan
On 2013-10-13 13:31:13
I can use it normally and it is solid.
This review is about item#40391653.
Machine modification
5
From Japan
On 2013-04-16 06:40:56
Very Yoshi!
This review is about item#40391644.

Related Products