Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Function, Compact Inverter TOSVERT VF-S15

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Rated output current is the value when the PWM carrier frequency (parameter F300) is 4kHz or less.
...see all>
Product Options
ADD TO CART
Dimensions H2(mm) Capacity (kVA) Dimension D2 (mm) Paint Color Output Voltage (V) Rated Voltage and Frequency Tolerable Voltage Fluctuation Dimensions D (mm) Electric Capacity (A) Control Method Dimensions H1 (mm) Protection Structure Built-in Filter Storage Temperature (DegreeC) Dimension H (mm) Ambient Temperature (Degree C) Compatible Motor Capacity (kW) Motor capacity (kW) Dimensions W1(mm) Dimension W (mm) Cooling System Input Voltage (V) Weight (kg) Power Rated Output Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H2(mm) Capacity (kVA) Dimension D2 (mm) Paint Color Output Voltage (V) Rated Voltage and Frequency Tolerable Voltage Fluctuation Dimensions D (mm) Electric Capacity (A) Control Method Dimensions H1 (mm) Protection Structure Built-in Filter Storage Temperature (DegreeC) Dimension H (mm) Ambient Temperature (Degree C) Compatible Motor Capacity (kW) Motor capacity (kW) Dimensions W1(mm) Dimension W (mm) Cooling System Input Voltage (V) Weight (kg) Power Rated Output Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 3 7.5 10B2.5 / 1 JIS equivalent color Three-phase 200 - 240 Three-phase 200 - 240V-50/60Hz 170 - 264V, frequency +/-5% 130 4.3 Sine wave PWM method 121.5 IP20 Standard filter -25 - +70 130 -10 - +60 1.5 - 93 105 Forced air cooling Three-phase 200 - 240 1.4 - 8   1PC 1 VFS15-2015PM 40390646 399.99 SGD
Shipped after 2018-06-25
13 0.6 7.5 10B2.5 / 1 JIS equivalent color Three-phase 200-240 Three-phase 200 to 240V-50 / 60Hz 170 to 264V, frequency +/- 5% 101 0.8 Sine wave PWM method 131 IP20 Standard filter -25 to +70 130 -10 to +60 0.2 - 60 72 Self-cooling Three-phase 200-240 - - 1.5   1PC 1 VFS15-2002PM 40390612 239.99 SGD
Shipped after 2018-06-25
12 12.6 7.5 10B2.5 / 1 JIS equivalent color Three-phase 200-240 Three-phase 200 to 240V-50 / 60Hz 170 to 264V, frequency +/- 5% 170 17.8 Sine wave PWM method 210 IP20 Standard filter -25 to +70 220 -10 to +60 7.5 - 130 150 Forced air cooling Three-phase 200-240 3.6 - 33   1PC 1 VFS15-2075PM 40390682 1,069.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - 15 - - Forced air cooling - - 3-phase 200V - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFS15-2150PM 00327495 1,729.99 SGD
Shipped after 2018-07-26
13 1.1 7.5 10B2.5 / 1 JIS equivalent color Three-phase 380-500 Three-phase 380 to 500V 323 to 550V, frequency +/- 5% 153 1.6 Sine wave PWM method 121.5 IP20 EMC filter -25 to +70 130 -10 to +60 0.4 - 93 107 Forced air cooling Three-phase 400V input class - - 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFS15-4004PL 40390716 539.99 SGD
Shipped after 2018-07-26
20 21.1 7.5 10B2.5 / 1 JIS equivalent color Three-phase 380-500 Three-phase 380 to 500V 323 to 550V, frequency +/- 5% 190 26.9 Sine wave PWM method 295 IP20 EMC filter -25 to +70 310 -10 to +60 - - 160 180 Forced air cooling Three-phase 400V input class - - 27.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFS15-4110PL 40390786 2,059.99 SGD
Shipped after 2018-07-26
12 4.2 7.5 10B2.5 / 1 JIS equivalent color Three-phase 200-240 Three-phase 200 to 240V-50 / 60Hz 170 to 264V, frequency +/- 5% 150 5.4 Sine wave PWM method 121.5 IP20 EMC filter -25 to +70 130 -10 to +60 2.2 - 93 105 Forced air cooling Single-phase 200V input class - - 11.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFS15S-2022PL 40390847 709.99 SGD
Shipped after 2018-07-26
14 6.7 7.5 10B2.5 / 1 JIS equivalent color Three-phase 200-240 Three-phase 200 to 240V-50 / 60Hz 170 to 264V, frequency +/- 5% 150 9.2 Sine wave PWM method 157 IP20 Standard filter -25 to +70 170 -10 to +60 3.7 - 126 140 Forced air cooling Three-phase 200-240 - - 17.5   1PC 1 VFS15-2037PM 40390664 549.99 SGD
Shipped after 2018-06-25
20 25.1 7.5 10B2.5 / 1 JIS equivalent color Three-phase 200-240 Three-phase 200 to 240V-50 / 60Hz 170 to 264V, frequency +/- 5% 190 31.6 Sine wave PWM method 295 IP20 Standard filter -25 to +70 310 -10 to +60 - - 160 180 Forced air cooling Three-phase 200-240 - - 66 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFS15-2150PM 40390707 1,989.99 SGD
Shipped after 2018-07-26
14 4.2 7.5 10B2.5 / 1 JIS equivalent color Three-phase 380-500 Three-phase 380 to 500V 323 to 550V, frequency +/- 5% 160 6.4 Sine wave PWM method 157 IP20 EMC filter -25 to +70 170 -10 to +60 2.2 - 126 140 Forced air cooling Three-phase 400V input class - - 5.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFS15-4022PL 40390743 859.99 SGD
Shipped after 2018-07-26
13 1.8 7.5 10B2.5 / 1 JIS equivalent color Three-phase 200-240 Three-phase 200 to 240V-50 / 60Hz 170 to 264V, frequency +/- 5% 135 2.3 Sine wave PWM method 121.5 IP20 EMC filter -25 to +70 130 -10 to +60 0.75 - 60 72 Self-cooling Single-phase 200V input class - - 4.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFS15S-2007PL 40390822 409.99 SGD
Shipped after 2018-07-26
20 20.6 7.5 10B2.5 / 1 JIS equivalent color Three-phase 200-240 Three-phase 200 to 240V-50 / 60Hz 170 to 264V, frequency +/- 5% 190 24.3 Sine wave PWM method 295 IP20 Standard filter -25 to +70 310 -10 to +60 - - 160 180 Forced air cooling Three-phase 200-240 - - 54 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFS15-2110PM 40390691 1,729.99 SGD
Shipped after 2018-07-26
12 10.9 7.5 10B2.5 / 1 JIS equivalent color Three-phase 380-500 Three-phase 380 to 500V 323 to 550V, frequency +/- 5% 170 15.2 Sine wave PWM method 210 IP20 EMC filter -25 to +70 220 -10 to +60 5.5 - 130 150 Forced air cooling Three-phase 400V input class - - 14.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFS15-4055PL 40390761 1,339.99 SGD
Shipped after 2018-07-26
13 1.3 7.5 10B2.5 / 1 JIS equivalent color Three-phase 200-240 Three-phase 200 to 240V-50 / 60Hz 170 to 264V, frequency +/- 5% 120 1.4 Sine wave PWM method 121.5 IP20 Standard filter -25 to +70 130 -10 to +60 0.4 - 60 72 Self-cooling Three-phase 200-240 - - 3.3   1PC 1 VFS15-2004PM 40390621 269.99 SGD
Shipped after 2018-06-25
12 10.5 7.5 10B2.5 / 1 JIS equivalent color Three-phase 200-240 Three-phase 200 to 240V-50 / 60Hz 170 to 264V, frequency +/- 5% 170 13.8 Sine wave PWM method 210 IP20 Standard filter -25 to +70 220 -10 to +60 5.5 - 130 150 Forced air cooling Three-phase 200-240 - - 27.5   1PC 1 VFS15-2055PM 40390673 979.99 SGD
Shipped after 2018-07-26
- - - - - - - - - - - - - - - - - 11 - - Forced air cooling - - 3-phase 200V - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFS15-2110PM 00327486 1,469.99 SGD
Shipped after 2018-07-26
13 3.1 7.5 10B2.5 / 1 JIS equivalent color Three-phase 380-500 Three-phase 380 to 500V 323 to 550V, frequency +/- 5% 153 4.7 Sine wave PWM method 121.5 IP20 EMC filter -25 to +70 130 -10 to +60 1.5 - 93 107 Forced air cooling Three-phase 400V input class - - 4.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFS15-4015PL 40390734 669.99 SGD
Shipped after 2018-07-26
12 13.0 7.5 10B2.5 / 1 JIS equivalent color Three-phase 380-500 Three-phase 380 to 500V 323 to 550V, frequency +/- 5% 170 19.5 Sine wave PWM method 210 IP20 EMC filter -25 to +70 220 -10 to +60 7.5 - 130 150 Forced air cooling Three-phase 400V input class - - 17.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFS15-4075PL 40390777 1,709.99 SGD
Shipped after 2018-07-26
12 3.0 7.5 10B2.5 / 1 JIS equivalent color Three-phase 200-240 Three-phase 200 to 240V-50 / 60Hz 170 to 264V, frequency +/- 5% 150 4.0 Sine wave PWM method 121.5 IP20 EMC filter -25 to +70 130 -10 to +60 1.5 - 93 105 Forced air cooling Single-phase 200V input class - - 8.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFS15S-2015PL 40390831 619.99 SGD
Shipped after 2018-07-26
13 1.8 7.5 10B2.5 / 1 JIS equivalent color Three-phase 380-500 Three-phase 380 to 500V 323 to 550V, frequency +/- 5% 153 2.7 Sine wave PWM method 121.5 IP20 EMC filter -25 to +70 130 -10 to +60 0.75 - 93 107 Forced air cooling Three-phase 400V input class - - 2.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFS15-4007PL 40390725 609.99 SGD
Shipped after 2018-07-26
14 7.2 7.5 10B2.5 / 1 JIS equivalent color Three-phase 380-500 Three-phase 380 to 500V 323 to 550V, frequency +/- 5% 160 10.0 Sine wave PWM method 157 IP20 EMC filter -25 to +70 170 -10 to +60 3.7 - 126 140 Forced air cooling Three-phase 400V input class - - 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFS15-4037PL 40390752 1,059.99 SGD
Shipped after 2018-07-26
20 25.1 7.5 10B2.5 / 1 JIS equivalent color Three-phase 380-500 Three-phase 380 to 500V 323 to 550V, frequency +/- 5% 190 34.9 Sine wave PWM method 295 IP20 EMC filter -25 to +70 310 -10 to +60 - - 160 180 Forced air cooling Three-phase 400V input class - - 33 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFS15-4150PL 40390795 2,579.99 SGD
Shipped after 2018-07-26
13 0.6 7.5 10B2.5 / 1 JIS equivalent color Three-phase 200-240 Three-phase 200 to 240V-50 / 60Hz 170 to 264V, frequency +/- 5% 101 0.8 Sine wave PWM method 131 IP20 EMC filter -25 to +70 130 -10 to +60 0.2 - 60 72 Self-cooling Single-phase 200V input class - - 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFS15S-2002PL 40390804 319.99 SGD
Shipped after 2018-07-26
13 1.8 7.5 10B2.5 / 1 JIS equivalent color Three-phase 200-240 Three-phase 200 to 240V-50 / 60Hz 170 to 264V, frequency +/- 5% 130 2.5 Sine wave PWM method 121.5 IP20 Standard filter -25 to +70 130 -10 to +60 0.75 - 60 72 Self-cooling Three-phase 200-240 1 - 4.8   1PC 1 VFS15-2007PM 40390637 309.99 SGD
Shipped after 2018-06-25
13 4.2 7.5 10B2.5 / 1 JIS equivalent color Three-phase 200-240 Three-phase 200 to 240V-50 / 60Hz 170 to 264V, frequency +/- 5% 130 5.7 Sine wave PWM method 121.5 IP20 Standard filter -25 to +70 130 -10 to +60 2.2 - 93 105 Forced air cooling Three-phase 200-240 1.4 - 11   1PC 1 VFS15-2022PM 40390655 469.99 SGD
Shipped after 2018-06-25
13 1.3 7.5 10B2.5 / 1 JIS equivalent color Three-phase 200-240 Three-phase 200 to 240V-50 / 60Hz 170 to 264V, frequency +/- 5% 120 1.4 Sine wave PWM method 121.5 IP20 EMC filter -25 to +70 130 -10 to +60 0.4 - 60 72 Self-cooling Single-phase 200V input class - - 3.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFS15S-2004PL 40390813 349.99 SGD
Shipped after 2018-07-26
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery Electric construction
4
From Japan
On 2018-04-16 17:10:37
I replaced my in-butter, but I am afraid that I am a barger because it's out of stock. I want the delivery date delays.
This review is about item#40390655.
Used for automatic control motor of stone cutting machine
4
From Japan
On 2014-06-23 21:14:39
It is better to rotate the setting dial a bit more
This review is about item#40390637.
Operation control of ventilator
4
From Japan
On 2013-07-11 21:53:30
I think that setting became easier compared to the old type.
This review is about item#40390646.

Related Products