Buy more than* S$200* and get FREE SHIPPING

No.9400 W Sander T/C Long Sleeve Jumpsuit

4.17 (6)
Fabric
Twill (thin)
Weight (g /m2)
190
...see all>
Product Options
ADD TO CART
Size Color Appliable Chest Measurement (cm) Color Number Adjustable Waist Circumference (cm) Compatible Height (cm) Sleeve Length (cm) Shoulder Width (cm) Inseam (cm) Mixing Ratio (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Appliable Chest Measurement (cm) Color Number Adjustable Waist Circumference (cm) Compatible Height (cm) Sleeve Length (cm) Shoulder Width (cm) Inseam (cm) Mixing Ratio (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LL Blue 123 20 94 to 111 175 61 53 78 65 polyester, 35 cotton 1PC 1 #9400 40391084 -
Discontinued
[x]
L Black 119 2 90 to 107 170 60 51 76 65 polyester, 35 cotton 1PC 1 #9400 40390971 -
Discontinued
[x]
7L Charcoal 143 11 114 to 131 200 65 63 82 65 polyester, 35 cotton 1PC 1 #9400 40390935 -
Discontinued
[x]
S Charcoal 111 11 82 to 99 160 58 47 74 65 polyester, 35 cotton 1PC 1 #9400 40390856 -
Discontinued
[x]
L Charcoal 119 11 90 to 107 170 60 51 76 65 polyester, 35 cotton 1PC 1 #9400 40390874 -
Discontinued
[x]
LL Charcoal 123 11 94 to 111 175 61 53 78 65 polyester, 35 cotton 1PC 1 #9400 40390883 -
Discontinued
[x]
5L Blue 135 20 106 to 123 190 64 59 82 65 polyester, cotton 35 1PC 1 #9400 40391111 -
Discontinued
[x]
7L Blue 143 20 114 to 131 200 65 63 82 65 polyester, cotton 35 1PC 1 #9400 40391136 -
Discontinued
[x]
8L Blue 147 20 118 to 135 205 65 65 82 65 polyester, cotton 35 1PC 1 #9400 40391145 -
Discontinued
[x]
L Blue 119 20 90 to 107 170 60 51 76 65 polyester, cotton 35 1PC 1 #9400 40391075 -
Discontinued
[x]
M Blue 111 20 86 to 103 165 59 49 74 65 polyester, cotton 35 1PC 1 #9400 40391066 -
Discontinued
[x]
5L Black 135 02 106 to 123 190 64 59 82 65 polyester, cotton 35 1PC 1 #9400 40391014 -
Discontinued
[x]
6L Black 139 02 110 to 127 195 65 61 82 65 polyester, cotton 35 1PC 1 #9400 40391023 -
Discontinued
[x]
6L Blue 139 20 110 to 127 195 65 61 82 65 polyester, cotton 35 1PC 1 #9400 40391127 -
Discontinued
[x]
S Blue 111 20 82 to 99 160 58 47 74 65 polyester, cotton 35 1PC 1 #9400 40391057 -
Discontinued
[x]
4L Black 131 02 102 to 119 185 63 57 82 65 polyester, cotton 35 1PC 1 #9400 40391005 -
Discontinued
[x]
8L Black 147 02 118 to 135 205 65 65 82 65 polyester, cotton 35 1PC 1 #9400 40391041 -
Discontinued
[x]
LL Black 123 02 94 to 111 175 61 53 78 65 polyester, cotton 35 1PC 1 #9400 40390987 -
Discontinued
[x]
5L DarkGray 135 - 106 to 123 190 64 59 82 65 polyester, cotton 35 1PC 1 #9400 40390917 -
Discontinued
[x]
4L Blue 131 20 102 to 119 185 63 57 82 65 polyester, cotton 35 1PC 1 #9400 40391102 -
Discontinued
[x]
M Black 111 02 86 to 103 165 59 49 74 65 polyester, cotton 35 1PC 1 #9400 40390962 -
Discontinued
[x]
3L DarkGray 127 - 98 to 115 180 62 55 80 65 polyester, cotton 35 1PC 1 #9400 40390892 -
Discontinued
[x]
4L DarkGray 131 - 102 to 119 185 63 57 82 65 polyester, cotton 35 1PC 1 #9400 40390901 -
Discontinued
[x]
8L DarkGray 147 - 118 to 135 205 65 65 82 65 polyester, cotton 35 1PC 1 #9400 40390944 -
Discontinued
[x]
7L Black 143 02 114 to 131 200 65 63 82 65 polyester, cotton 35 1PC 1 #9400 40391032 -
Discontinued
[x]
S Black 111 02 82 to 99 160 58 47 74 65 polyester, cotton 35 1PC 1 #9400 40390953 -
Discontinued
[x]
M DarkGray 111 - 86 to 103 165 59 49 74 65 polyester, cotton 35 1PC 1 #9400 40390865 -
Discontinued
[x]
3L Black 127 02 98 to 115 180 62 55 80 65 polyester, cotton 35 1PC 1 #9400 40390996 -
Discontinued
[x]
6L DarkGray 139 - 110 to 127 195 65 61 82 65 polyester, cotton 35 1PC 1 #9400 40390926 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
For dirty work
5
From Japan
On 2015-11-20 14:46:32
Purchased because it is cheaper than buying working clothes at all. Material is not fluent, there is thickness as it is, so durability can be expected. Although it is a standard body type with a height of 170 cm, the length of the foot was quite long.
This review is about item#40390971.
Shipbuilding relations
4
From Japan
On 2015-10-27 09:52:28
The fabric is thin and right for the present time. It is the connection of the most standard type.
This review is about item#40390874.
Automotive electrical work
5
From Japan
On 2015-10-26 19:31:07
It seems that the pocket in which to put the ballpoint pen is slightly shallow. I want you to fall a little bit deeper.
This review is about item#40390856.
Vehicle electronics repair
3
From Japan
On 2015-08-20 21:29:22
Just for basic type this product. Very ordinary goods including fabrics. As usual for summer apple strength is wearing with confidence. When the fabric is 100% cotton, we are fearing short-term, shrinking, we are concerned about the strength of dilute sulfuric acid etc., we stick to synthetic fiber blend. Tsunagi clothes, I think that this very ordinary product is few in monotalou. Things that worry about the strength of the fabric, things with one side different from the pocket of the buttocks, things that do not know which country person's body was based on, one thing bigger than usual things that dig into another Yes. I think that it is a decent decade among them. I usually wear an L size. At first I ordered L, which is big like an idiot. Every time you lower your lower back, you can not lower your waist by putting up your thigh pads unless you raise the thigh fabric with both hands. I found that it was bigger than ordinary L size, so I thought that "M size should be large" and ordered M size. I usually can not wear M size, but I have not trouble wearing anything in the meantime. Just slightly smaller. I wanted a little more room. My height is 168 cm, weight 71 kg, and inseam 75 cm. I did not dig into the crotch even though I raised both hands while wearing an envelope. M size also applied Although the height was written as 165 cm, it is 3 to 5 cm in length by my height It is a state that the hem is too long. When taking off your shoes we fold 6 ~ 8 cm. And all the pockets want a little more depth.
This review is about item#40391066.
For installation work of computers etc
5
From Japan
On 2015-03-25 18:19:35
I am satisfied with good products with a good finish.
This review is about item#40390883.
Car maintenance
3
From Japan
On 2014-07-24 13:35:55
The product is normal. It took more than a month and a half between orders to arrive, even though shipment of item description is shown as 4 days. I contacted you on the inquiry form, but I did not reply. If you do not arrive, would you suggest to suggest alternative products or ask if you would like to cancel?
This review is about item#40390892.

Related Products