Buy more than* S$200* and get FREE SHIPPING

Push Button Switch Ar30E0R Series Protruding Type

3.00 (2)
Shock (m/s2)
Malfunction: 100, durability: 500
Degree of Contamination (Uise Environment)
3
Rated Impulse Withstand Voltage (kV)
6
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Opreration Method
Momentary
Rated Insulation Voltage (V)
AC/DC600
Frame
Round
...see all>
Product Options
ADD TO CART
Storage Temperature (DegreeC) Mounting Dimensions (mm) Switching Frequency (times /hour) Operating Portion Shape Button Color Contact Arrangement Mechanical Durability Material Operating Ambient Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Temperature (DegreeC) Mounting Dimensions (mm) Switching Frequency (times /hour) Operating Portion Shape Button Color Contact Arrangement Mechanical Durability Material Operating Ambient Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-40 to +80 phi30.5 (40% utilization) 1200 Protrusion (phi24) Red 1a1b 15 million times or more Round ring: plastic -20 to +70   1PC 1 AR30E0R-11R 34924531 9.99 SGD
In stock
-40 to +80 phi30.5 (40% utilization) 1200 Protrusion (phi24) Black 1a1b 15 million times or more Round ring: plastic -20 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR30E0R-11B 34924513 13.99 SGD
Shipped after 2018-07-02
-40 to +80 phi30.5 (40% utilization) 1200 Protrusion (phi24) Black 1b 15 million times or more Round ring: plastic -20 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR30E0R-01B 34924486 7.99 SGD
Shipped after 2018-07-02
-40 to +80 phi30.5 (40% utilization) 1200 Protrusion (phi24) Red 1a 15 million times or more Round ring: plastic -20 to +70   1PC 1 AR30E0R-10R 34924504 6.99 SGD
In stock
-40 to +80 phi30.5 (40% utilization) 1200 Protrusion (phi24) Green 1b 15 million times or more Round ring: plastic -20 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR30E0R-01G 34924495 7.99 SGD
Shipped after 2018-07-02
-40 to +80 phi30.5 (40% utilization) 1200 Protrusion (phi24) Black 1a 15 million times or more Round ring: plastic -20 to +70   1PC 1 AR30E0R-10B 08509882 6.99 SGD
In stock
-40 - +80 phi 30.5 1200 (40% usage rate) Protruding type(phi24) Red 1b 5 million times or more Circular ring: Resin Product -20 - +70   1PC 1 AR30E0R-01R 08509873 6.99 SGD
In stock
-40 - +80 phi 30.5 1200 (40% usage rate) Protruding type(phi24) Green 1a 5 million times or more Circular ring: Resin Product -20 - +70   1PC 1 AR30E0R-10G 08509891 6.99 SGD
In stock
-40 - +80 phi30.5 1200 (at a 40% usage rate) Protruding type(phi24) Green 1a1b 5 million times or more Circular ring: made of resin -20 - +70   1PC 1 AR30E0R-11G 34924522 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
I like AR 30 F 0 R in fact.
3
From Japan
On 2018-04-02 21:04:41
I use it because there is a designation of an intermediate trading company. The color is hard to change and the type of inventory will also increase, so I would like to AR 30 F 0 R if possible. It says to the customer "Why is it convex?"
This review is about item#8509873.
Switch for OFF
3
From Japan
On 2015-02-13 00:54:59
Even though I used the switch of this series before, the operation feeling was good, but in consideration of purpose of use and operability it may be better for a larger mushroom type. It is desirable that switches of this type have high reliability so that domestic products are used.
This review is about item#08509873.

Related Products