Buy more than* S$200* and get FREE SHIPPING

A Plastic Bag With A Zipper, 0.04Mm

4.78 (9)
...see all>
Product Options
ADD TO CART
Thickness (mm) Material Dimensions (Width x Below Zipper)(mm) Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Material Dimensions (Width x Below Zipper)(mm) Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.04 - 120x170 - - 1box(60pack x 100sheet) 1 F-4 55604483 419.99 SGD
Shipped after 2018-04-27
0.04 - 200x280 - - 1box(25pack x 100sheet) 1 I-4 55604492 339.99 SGD
Shipped after 2018-04-27
0.04 - 60x85 - - 1box(50pack x 300sheet) 1 B-4 55604465 1,009.99 SGD
Shipped after 2018-04-27
0.04 - 240x340 - - 1box(15pack x 100sheet) 1 J-4 55604508 269.99 SGD
Shipped after 2018-04-27
0.04 - 85x120 - - 1box(50pack x 200sheet) 1 D-4 55604474 529.99 SGD
Shipped after 2018-04-27
0.04, 0.04 - 100x70, 100x70 - - 1pack(200sheet) 1 C-4 52957564 12.99 SGD
Shipped after 2018-04-27
0.04, 0.04 - 100x140, 100x140 - - 1pack(200sheet) 1 E-4 52957582 11.99 SGD
Shipped after 2018-04-27
0.04, 0.04 - 170x120, 170x120 - - 1pack(100sheet) 1 F-4 52957598 12.99 SGD
Shipped after 2018-04-27
0.04, 0.04 - 200x140, 200x140 - - 1pack(100sheet) 1 G-4 52957607 13.99 SGD
Shipped after 2018-04-27
0.04, 0.04 - 240x170, 240x170 - - 1pack(100sheet) 1 H-4 52957616 16.99 SGD
Shipped after 2018-04-27
0.04, 0.04 - 280x200, 280x200 - - 1pack(100sheet) 1 I-4 52957625 16.99 SGD
Shipped after 2018-04-27
0.04, 0.04 - 120x85, 120x85 - - 1pack(200sheet) 1 D-4 52957573 13.99 SGD
Shipped after 2018-04-27
0.04 Polyethylene - Transparent 70(under zipper)x50 1Pack(300Sheet) 1 A-4 40392396 4.99 SGD
Shipped after 2018-04-23
0.04 Polyethylene - Transparent 85(under zipper) x 60 1Pack(300Sheet) 1 B-4 40392405 6.99 SGD
Shipped after 2018-04-23
0.04 Polyethylene - Transparent 100 (under zipper)x70 1Pack(200Sheet) 1 C-4 40392414 4.99 SGD
Shipped after 2018-04-23
0.04 Polyethylene - Transparent 120 (under zipper) x 85 1Pack(200Sheet) 1 D-4 40392423 6.99 SGD
Shipped after 2018-04-23
0.04 Polyethylene - Transparent 140 (under zipper)x100 1Pack(200Sheet) 1 E-4 40392432 7.99 SGD
Shipped after 2018-04-23
0.04 Polyethylene - Transparent 170 (under zipper)x120 1Pack(100Sheet) 1 F-4 40392441 5.99 SGD
Shipped after 2018-04-23
0.04 Polyethylene - Transparent 200 (under zipper)x140 1Pack(100Sheet) 1 G-4 40392457 7.99 SGD
Shipped after 2018-04-23
0.04 Polyethylene - Transparent 240 (under zipper)x170 1Pack(100Sheet) 1 H-4 40392466 11.99 SGD
Shipped after 2018-04-23
0.04 Polyethylene - Transparent 280 (under zipper) x 200 1Pack(100Sheet) 1 I-4 40392475 13.99 SGD
Shipped after 2018-04-23
0.04 Polyethylene - Transparent 340 (under zipper) x 240 1Pack(100Sheet) 1 J-4 40392484 17.99 SGD
Shipped after 2018-04-23
0.04 Polyethylene - Transparent 400 (under zipper)x280 1Pack(100Sheet) 1 K-4 40392493 24.99 SGD
Shipped after 2018-04-23
0.04 Polyethylene - Transparent 480 (under zipper) x 340 1Pack(100Sheet) 1 L-4 40392502 31.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
When delivery of requested item
5
From Japan
On 2017-11-09 17:01:11
When delivering requested goods, put each delivery slip and KEY into one set and hand it to the client. Because it is compact size, it seems to be useful for the management side of the client as well.
This review is about item#52957598.
For inspection
5
From Japan
On 2017-04-18 14:58:33
Cheaper than Tascal for business! I am saved because I use it everyday
This review is about item#40392423.
Organize
5
From Japan
On 2015-08-13 22:34:28
Good because it is cheap
This review is about item#40392493.
Organize
5
From Japan
On 2015-08-13 22:34:28
Good because it is cheap
This review is about item#40392493.
Sorting of small parts
4
From Japan
On 2014-04-30 14:19:22
Because it is used for sorting small parts, it was better for thicker one. I think it would be nice to have a thick bag that seems to be torn when opening and closing.
This review is about item#40392396.
Mail order
5
From Japan
On 2014-03-31 17:32:17
It is inexpensive and has solid quality. Dispatch is also early and it is saved.
This review is about item#40392493.
For packing exterior display
5
From Japan
On 2013-11-28 14:15:43
I am using it for handy.
This review is about item#40392457.
Used when delivering goods
5
From Japan
On 2013-10-01 17:56:14
Quality is cheap but price is satisfying because price is cheap
This review is about item#40392396.
Packing of powder
4
From Japan
On 2013-06-11 19:40:32
It is better than the original cheapest item. Although there is no problem for minutes to use normally, the part of the chuck is slightly difficult to open.
This review is about item#40392423.

Related Products