Buy more than* S$200* and get FREE SHIPPING

Push-Button Switch Ar30Mor Series Large, phi40

4.50 (4)
Shock (m/s2)
Malfunction: 100, durability: 500
Degree of Contamination (Uise Environment)
3
Rated Impulse Withstand Voltage (kV)
6
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Mounting Dimensions (mm)
phi30.5
Opreration Method
Momentary
Rated Insulation Voltage (V)
AC/DC600
Frame
Round
...see all>
Product Options
ADD TO CART
Operating Ambient Temperature (deg C) Storage Temperature (DegreeC) Switching Frequency (times /hour) Button Color Operating Portion Shape Contact Arrangement Mechanical Durability Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Ambient Temperature (deg C) Storage Temperature (DegreeC) Switching Frequency (times /hour) Button Color Operating Portion Shape Contact Arrangement Mechanical Durability Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-20 to +70 -40 to +80 (40% utilization) 1200 Green Large (phi40) 2b 15 million times or more Round ring: plastic *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR30M0R-02G 34924565 11.99 SGD
Shipped after 2018-04-27
-20 to +70 -40 to +80 (40% utilization) 1200 Yellow Large (phi40) 1a1b 15 million times or more Round ring: plastic   1PC 1 AR30M0R-11Y 34924617 11.99 SGD
In stock
-20 to +70 -40 to +80 (40% utilization) 1200 Red Large (phi40) 1b 15 million times or more Round ring: plastic   1PC 1 AR30M0R-01R 08510126 8.99 SGD
In stock
-20 to +70 -40 to +80 (40% utilization) 1200 Yellow Large (phi40) 1a 15 million times or more Round ring: plastic   1PC 1 AR30M0R-10Y 08510162 8.99 SGD
In stock
-20 to +70 -40 to +80 (40% utilization) 1200 Yellow Large (phi40) 1b 15 million times or more Round ring: plastic   1PC 1 AR30M0R-01Y 34924556 8.99 SGD
Shipped after 2018-05-01
-20 to +70 -40 to +80 (40% utilization) 1200 Yellow Large (phi40) 2b 15 million times or more Round ring: plastic *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR30M0R-02Y 34924583 11.99 SGD
Shipped after 2018-04-27
-20 to +70 -40 to +80 (40% utilization) 1200 Red Large (phi40) 2b 15 million times or more Round ring: plastic   1PC 1 AR30M0R-02R 34924574 11.99 SGD
In stock
-20 to +70 -40 to +80 (40% utilization) 1200 Green Large (phi40) 1b 15 million times or more Round ring: plastic   1PC 1 AR30M0R-01G 34924547 8.99 SGD
Shipped after 2018-04-27
-20 to +70 -40 to +80 (40% utilization) 1200 Black Large (phi40) 1a 15 million times or more Round ring: plastic   1PC 1 AR30M0R-10B 08510135 8.99 SGD
In stock
-20 - +70 -40 - +80 1200 (at a 40% usage rate) Green Large type (phi40) 1a 5 million times or more Circular ring: Resin Product   1PC 1 AR30M0R-10G 08510144 8.99 SGD
In stock
-20 - +70 -40 - +80 1200 (at a 40% usage rate) Red Large type (phi40) 1a 5 million times or more Circular ring: Resin Product   1PC 1 AR30M0R-10R 08510153 8.99 SGD
In stock
-20 - +70 -40 - +80 1200 (at a 40% usage rate) Green Large type (phi40) 1a1b 5 million times or more Circular ring: made of resin   1PC 1 AR30M0R-11G 34924592 11.99 SGD
In stock
-20 - +70 -40 - +80 1200 (at a 40% usage rate) Red Large type (phi40) 1a1b 5 million times or more Circular ring: made of resin   1PC 1 AR30M0R-11R 34924601 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Homebrew Loud Volume Horn Switch
5
From Japan
On 2018-04-07 06:28:37
It is okay if you feel lightly pressed. The size is just right.
This review is about item#08510153.
I use it as a stop button.
4
From Japan
On 2018-04-02 21:05:29
I am using it as a stop button of a motor which is not as much as an emergency stop.
This review is about item#8510126.
Basketball TO large volume buzzer push button
5
From Japan
On 2013-03-18 06:11:34
It is very easy to understand that there are only two terminals. I am handy in size just right.
This review is about item#08510153.
Operation SW
4
From Japan
On 2013-03-08 15:57:53
Although it was a semi standard item, inventory was available and we were able to respond to the delivery date. I was allowed to use it in the event of an emergency, but it was still better if I made it a cheaper price a bit more.
This review is about item#08510144.

Related Products