Buy more than* S$200* and get FREE SHIPPING

C Rack Pipe Fixing Bracket for Rip Groove-Shaped Steel

Compatible Lip Channel Steel C (mm)
15 - 20
Compatible Lip Channel Steel B (mm)
45 - 75
Compatible Lip Channel Steel A (mm)
75 - 200
Surface Processing
(C RACK MAIN BODY AND SCREW) ZINC ELECTROPLATING
Weight (kg)
0.085
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20PC) 1 C-10L 40409652 32.99 SGD
In stock
ADD TO CART

Related Products