Buy more than* S$200* and get FREE SHIPPING

Pipe Support Bracket

1.00 (1)
Number of Holes
(Clip) 2
Surface Processing
(U rack body, bolt) electro-galvanized
Hole Diameter (phi mm)
(Clip) 14
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Weight (kg) Bolt Dimensions Compatible Flange Thickness (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Weight (kg) Bolt Dimensions Compatible Flange Thickness (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
39 42 62 29 - - 10 to 29 58 1Box(20PC) 1 U-3 40409905 58.81 SGD
In stock
36 27 44 22 0.09 (Before recess) M6x25 6 to 22 47 1Box(20PC) 1 U-2 40409896 29.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Member attached to the H steel
1
From Japan
On 2017-01-07 10:07:34
When the bolt of the previous go tightening because it is not tapered bolt is loose, goods will collapse threads of the body side had made of is what points useless.
This review is about item#40409896.

Related Products