Buy more than* S$200* and get FREE SHIPPING

Pair Coil

4.64 (47)
Copper pipe (heat insulator outer diameter x material thickness)(mm) Gas Pipe
27x8
Copper Pipe (Outer Diameter x Material Thickness)(mm) Gas Pipe
9.52x0.8
Copper pipe (heat insulator outer diameter x material thickness)(mm) Liquid Pipe
24x8
Copper Tube (Outside Diameter x Material Thickness) (mm) liquid Pipe
6.35x0.8
Matching Refrigerant Type
3
Length (m)
20
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll(20m) 1 AP-23MO 40414053 169.90 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 34
4 star 9
3 star 4
2 star 0
1 star 0
Review Rating: 4.64
47 Customer Reviews
The reviews are automatic translation.
It is using the air conditioning piping
5
From Japan
On 2017-03-17 16:15:31
I think that it very easy to use is Tsute is good to have been used without any problems
This review is about item#40414053.
Air conditioning mounting
5
From Japan
On 2017-02-21 16:55:02
It is easy pipe to soften even earlier easy bending to two. I like.
This review is about item#40414053.
Air conditioning plumbing
5
From Japan
On 2016-12-13 13:25:53
Conventionally we had to make do to order the set product. Consider the cost, but asked this time a scroll, came the quality made INOAC was certainly. Also it makes use of.
This review is about item#40414053.
Air conditioning preceding piping
5
From Japan
On 2016-07-21 16:27:02
Site in the rapid delivery also was able to firm construction.
This review is about item#40414053.
Used in the air conditioning works.
5
From Japan
On 2016-06-25 16:21:12
No different from those that had been used up to now.
This review is about item#40414053.
Air conditioning installation
4
From Japan
On 2016-06-24 16:05:43
Is there Muraga somewhat thick, did not pass through air conditioning comes with nut It works because the hand is of another nut through was completed successfully
This review is about item#40414053.
Air conditioning piping
5
From Japan
On 2016-06-20 18:59:41
Have been packed in cardboard, the price is also cheap, no problem
This review is about item#40414053.
Air conditioning construction
5
From Japan
On 2016-06-09 15:53:25
Or did not have stock of PB, I received by the manufacturer that INOAC. It is a problem that seems.
This review is about item#40414053.
Air conditioning piping
5
From Japan
On 2015-08-28 22:57:43
I think that the pipe itself is not the same as other manufacturers products from would those of street standards. Is heat insulation material to me I like !! cleanly divided 2 minutes 3 minutes from per Toyo's ♪ this ○○ metal? None should bad !! Re Na cheaper ♪
This review is about item#40414053.
Use in air conditioning installation
4
From Japan
On 2015-08-18 21:29:14
Cheap and good products.
This review is about item#40414053.

Related Products