Buy more than* S$200* and get FREE SHIPPING

Sliding Door Roller Window Sash

4.00 (1)
Caution
Use plastic frames(polyacetal) for the aluminum rail .
Purpose
Screen door
Main Body Dimensions (Length x Height x Thickness) (mm)
40x13x5
Effective Dimension (mm)
Over 13 (height) x 5-9 (inner width)
Load Capacity (two peices) (kg)
5
Material (Wheel)
Polyacetal
Shape
phi13 circle
Compatible
Stair types (bottom rail)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5A-13 40410011 4.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Screen door
4
From Japan
On 2013-07-08 16:22:03
Not found door roller of the same type, because it was in trouble, it was very helpful. This is the screen door I think that a regular article, but I thought better and groove to increase the wheel is deep.
This review is about item#40410011.

Related Products