Buy more than* S$200* and get FREE SHIPPING

Sliding Door Roller Window Sash

5.00 (4)
Caution
Use plastic frames(polyacetal) for the aluminum rail .
Purpose
Screen door
Main Body Dimensions (Length x Height x Thickness) (mm)
30x13x5
Effective Dimension (mm)
Over 13 (height) x 5-9 (inner width)
Load Capacity (two peices) (kg)
5
Material (Wheel)
Polyacetal
Shape
phi10 circle
Compatible
Parallel (bottom rail)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 W5A-10 40410027 4.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
repair
5
From Japan
On 2017-05-25 18:31:20
Mounting It became easy to open and close easily and smoothly.
This review is about item#40410027.
Exchange of home screen doors
5
From Japan
On 2017-05-08 21:21:05
Because the old screen door roller came to wear as it seems to wear, I was a bit uneasy but decided to exchange it myself. There was one type of wheel in the replacement door roller, but I thought that the two-wheel type would be less rattle, I made it this product, it was exactly the correct answer. It got slippery without rattling, it was a moving thing.
This review is about item#40410027.
Used for old screen doors
5
From Japan
On 2016-06-30 16:51:46
It is very expensive at general home centers and online shopping. Thank you Mr. Monotaro.
This review is about item#40410027.
Exchange of the door
5
From Japan
On 2015-02-03 19:56:32
It was hard to find and I was glad when it fitted perfectly
This review is about item#40410027.

Related Products