Buy more than* S$200* and get FREE SHIPPING

Sliding Door Roller Window Sash

4.58 (26)
Caution
Use plastic frames(polyacetal) for the aluminum rail .
Purpose
Screen doors, small windows, high windows
Main Body Dimensions (Length x Height x Thickness) (mm)
40x17x7
Load Capacity (two peices) (kg)
5
...see all>
Product Options
ADD TO CART
Material (Wheel) Shape Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Wheel) Shape Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brass phi13 round Parallel type (bottom stile) 1PC 1 W7C-13 40410045 4.99 SGD
In stock
Polyacetal phi13 circle Parallel (bottom rail) 1PC 1 W7A-13 40410036 4.99 SGD
In stock
ADD TO CART

Related Products