Buy more than* S$200* and get FREE SHIPPING

Sash Door Roller

Main Body Dimensions (Length x Height x Thickness) (mm)
96x28x8.5
Load Capacity (two peices) (kg)
20
...see all
Product Options
ADD TO CART
Wheel Diameter (phi mm) Purpose Axle Material (Wheel) Material (Body) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter (phi mm) Purpose Axle Material (Wheel) Material (Body) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Window, deck (multi-layer glass case) DU metal SUS304 Stainless Phi24 round 1PC 1 8.5B-24 40410063 16.83 SGD
Shipped after 2017-03-03
24 - - - - - 1pc 1 8.5A-24 40410054 19.54 SGD
In stock
ADD TO CART

Related Products