Buy more than* S$200* and get FREE SHIPPING

Sliding Door Roller Window Sash

5.00 (1)
Caution
Use plastic frames(polyacetal) for the aluminum rail .
Purpose
Windows, deck
Main Body Dimensions (Length x Height x Thickness) (mm)
40x24x9
Load Capacity (two peices) (kg)
15
Axle
DU metal
...see all>
Product Options
ADD TO CART
Shape Compatible Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Compatible Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi24 flat Parallel type (bottom stile) Polyacetal 1PC 1 9F-24 40410097 12.99 SGD
Shipped after 2018-02-26
phi20 round Parallel type (bottom stile) SUS304 1PC 1 9B-20 40410081 9.99 SGD
Shipped after 2018-02-26
phi20 circle Parallel (bottom rail) Polyacetal 1PC 1 9A-20 40410072 9.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Glass door repair
5
From Japan
On 2014-07-24 13:29:35
I can not buy it elsewhere, thank you very much for providing us. The product is fine, the packaging is also tight, and we thank you very much for shipping quickly. Thank you in the future.
This review is about item#40410072.

Related Products