Buy more than* S$200* and get FREE SHIPPING

Sliding Door Roller Window Sash

5.00 (1)
Caution
Use plastic frames(polyacetal) for the aluminum rail .
Purpose
Windows, deck, bathroom
Main Body Dimensions (Length x Height x Thickness) (mm)
47x29x10
Load Capacity (two peices) (kg)
15
Axle
DU metal
...see all
Product Options
ADD TO CART
Material (Wheel) Shape Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Wheel) Shape Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUS304 phi25 round Parallel type (bottom stile) 1PC 1 10B-25 40410115 10.28 SGD
In stock
Polyacetal phi25 circle Parallel (bottom rail) 1PC 1 10A-25 40410106 9.86 SGD
Shipped after 2017-01-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in the home of aluminum Satu shoe door of the door roller.
5
From Japan
On 2014-06-28 09:11:41
If depth is a little more variety of door roller, it uses without permission is good.
This review is about item#40410106.

Related Products