Buy more than* S$200* and get FREE SHIPPING

Sliding Door Roller Window Sash

4.00 (1)
Caution
Use plastic frames(polyacetal) for the aluminum rail .
Purpose
Window, deck (multi-layer glass case)
Main Body Dimensions (Length x Height x Thickness) (mm)
103x33x11.5
Effective Dimension (mm)
(Height) x11.5 53 - - 23 (inside width) 33
Load Capacity (two peices) (kg)
30
Axle
DU metal
Shape
phi28 round
Material
Polyacetal
Compatible
Stepped, parallel type (bottom stile)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 11.5A-28 40410142 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Change doorway door
4
From Japan
On 2016-08-26 19:19:29
Because the screen door of the screen door wears out of resin, it is purchased for maintenance.
This review is about item#40410142.

Related Products