Buy more than* S$200* and get FREE SHIPPING

Sliding Door Roller Window Sash

4.33 (6)
Main Body Dimensions (Length x Height x Thickness) (mm)
67x35x13
Load Capacity (two peices) (kg)
30
Shape
phi28 round
Compatible
Parallel type (bottom stile)
...see all>
Product Options
ADD TO CART
Axle Material (Wheel) Material Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Axle Material (Wheel) Material Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DU metal Polyacetal - Entrance sliding door, terrace 1PC 1 13A-28 40410203 18.99 SGD
In stock
NEEDLE BEARING SUS304 SUS304 - 1PC 1 13B-28 40410212 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Adjusting the sash
4
From Japan
On 2018-02-12 10:21:24
For home centers and the like, things that can be adjusted in height I could not find it easily, so it is useful.
This review is about item#40410203.
sash
4
From Japan
On 2017-05-30 22:22:13
It may not be possible to install it by a good sash that can adjust the size and height, but we will process the sash
This review is about item#40410212.
Maintenance of the sash
5
From Japan
On 2016-11-15 16:01:23
Easy to install, weighty doors also became lighter. When adjusting the height of the door roller, I thought that a separate product would be nice, but since hole processing was necessary, this product was selected this time.
This review is about item#40410212.
Repair of entrance sliding door
5
From Japan
On 2016-05-25 19:05:31
I used this product for the first time, it was a very light movement, it was able to open and close smoothly, it was very good.
This review is about item#40410212.
Stock stock purpose.
4
From Japan
On 2016-05-02 17:03:27
It is cheap and saved.
This review is about item#40410212.
For sash door roller replacement
4
From Japan
On 2014-03-06 18:23:12
Because the door roller is made of resin, it is quiet.
This review is about item#40410203.

Related Products