Buy more than* S$200* and get FREE SHIPPING

Sliding Door Roller Window Sash

4.50 (2)
Caution
Use plastic frames(polyacetal) for the aluminum rail .
Purpose
Entrance sliding door, shop sliding door, heavy deck(pair glass)
Main Body Dimensions (Length x Height x Thickness) (mm)
125x36x14
Effective Dimension (mm)
(Height) x14 or more 36 or more (hole width) x63 to 90 (Ana-cho is)
Load Capacity (two peices) (kg)
35
Shape
phi30 round
Compatible
Cut-hole
...see all>
Product Options
ADD TO CART
Material (Wheel) Axle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Wheel) Axle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyacetal Ball bearing 1PC 1 T14A-30 40410255 19.99 SGD
In stock
SUS304 Needle Roller Bearings 1PC 1 T14B-30 40410264 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To replace the old entrance door roll
5
From Japan
On 2017-08-30 09:22:38
Purchase this product as an old entrance aluminum door saddle door roller replacement 3 to 40 years ago. There is no similar product in the nearby large-sized home center from the Monotaro catalog Choice this. Two drill screws are attached, and it was easy to exchange with one impact driver. Although it is satisfactory in quality, if the price is a bit cheaper it is even better if it is about 1,000 yen. (There are 2 entrance doors, so if you exchange all, this product will need 4, so it will be a good price.) After exchanging slippery like a lie, it became possible to open and close very comfortably. I think that it is a niche product I would like you to sell for a long time.
This review is about item#40410255.
Exchange of the door of the entrance sliding door
4
From Japan
On 2015-09-22 11:40:38
It was said that the entrance door of a 30-year-old house worn out, and the movement was bad, so I exchanged it. It is easy to adjust the height, after all it is how durable it is.
This review is about item#40410255.

Related Products