Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sliding Door Roller Window Sash

4.50 (2)
Caution
Use plastic frames(polyacetal) for the aluminum rail .
Purpose
Entrance sliding door
Main Body Dimensions (Length x Height x Thickness) (mm)
81x44x15
Load Capacity (two peices) (kg)
35
Shape
phi35 round
Compatible
Parallel type (bottom stile)
...see all>
Product Options
ADD TO CART
Axle Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Axle Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Du Metal Polyacetal 1PC 1 15A-35 40410273 22.99 SGD
In stock
Ball bearing SUS304 1PC 1 15B-35 40410282 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Change the door of a bath sash
5
From Japan
On 2017-06-23 15:08:10
I exchanged for a saddoor doorwork of a heavy full-sized glass bath. Because it is strong, it is safe for now.
This review is about item#40410273.
Exchanging the door door of a self-owned warehouse
4
From Japan
On 2015-02-01 15:34:17
Instruction manual was also included in the product, and the exchange adjustment work was able to be done smoothly.
This review is about item#40410273.

Related Products