Buy more than* S$200* and get FREE SHIPPING

Sliding Door Roller Window Sash

Caution
Use plastic frames(polyacetal) for the aluminum rail .
Purpose
Wainscot
Main Body Dimensions (Length x Height x Thickness) (mm)
60x30x17
Effective Dimension (mm)
(Ana-cho is), (hole width) x28 to 40 parallel type (height) x17 more than 25-35: cut-hole (height) x17 more than 30-40 (inner width)
Load Capacity (two peices) (kg)
20
Shape
phi25 round
Material
Polyacetal
Compatible
Cut hole type, parallel type (bottom stile)
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 T17A-25 40410291 13.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products