Buy more than* S$200* and get FREE SHIPPING

Pipe Straps

Purpose
For wall side piping
Finishing
(Screw) electro-galvanized
Dimension W (mm)
25
Material
(AY plug body) nylon resin
...see all>
Product Options
ADD TO CART
Mass (g/set) Compatible Electric Cable Compatible Wire Diameter (phi mm) Dimensions p (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/set) Compatible Electric Cable Compatible Wire Diameter (phi mm) Dimensions p (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43 C19 19.1 40 63   1Box(20PC) 1 SBE-19 40410833 31.99 SGD
Shipped after 2018-05-07
52 G22 26.5 54 78 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 SBE-22 40410885 38.99 SGD
Shipped after 2018-05-01
69 C31 31.8 60 88 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 SBE-31 40410851 24.99 SGD
Shipped after 2018-05-01
80 G36 41.9 75 103 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 SBE-36 40410903 28.99 SGD
Shipped after 2018-05-01
72 G28 33.3 65 93 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 SBE-28 40410894 22.99 SGD
Shipped after 2018-05-02
49 C25 25.4 50 73   1Box(20PC) 1 SBE-25 40410842 32.99 SGD
In stock
46 G16 21 45 70 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 SBE-16 40410876 32.99 SGD
Shipped after 2018-05-02
77 C39 38.1 75 103 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 SBE-39 40410867 24.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products