Buy more than* S$200* and get FREE SHIPPING

Pan Head Precision Small Screw No.0 3 Kinds, Iron / Nickel Plated

4.75 (4)
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension H (mm) Finishing Material Designation Screw d Pitch P (mm) Screw Length l (mm) Dimension m (mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension H (mm) Finishing Material Designation Screw d Pitch P (mm) Screw Length l (mm) Dimension m (mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5(+0.05/-0.1) 0.7(+/-0.05) Iron / nickel plated M1.4 0.3 3 /1.65Maximum,minimum,1.5 /1.12Maximum,minimum/0.92 1Pack(50PC) 1 1.4x3 40411043 2.99 SGD
In stock
3(+0.05/-0.1) 0.8(+/-0.05) Iron / nickel plated M1.7 0.35 8 /1.9Maximum,minimum/1.75 /1.38Maximum,minimum/1.17 1Pack(50PC) 1 1.7x8 40411095 2.99 SGD
In stock
3(+0.05/-0.1) 0.8(+/-0.05) Iron / nickel plated M1.7 0.35 10 /1.9Maximum,minimum/1.75 /1.38Maximum,minimum/1.17 1Pack(50PC) 1 1.7x10 40411104 2.99 SGD
In stock
3(+0.05/-0.1) 0.8(+/-0.05) Iron / nickel plated M1.7 0.35 6 /1.9Maximum,minimum/1.75 /1.38Maximum,minimum/1.17 1Pack(50PC) 1 1.7x6 40411086 2.99 SGD
In stock
3(+0.05/-0.1) 0.8 (+/- 0.05) Iron / nickel plating M1.7 0.35 4 Maximum /1.9, minimum /1.75 Maximum /1.38, minimum /1.17 1Pack(50PC) 1 1.7x4 40411077 2.99 SGD
In stock
2.5(+0.05/-0.1) 0.7(+/-0.05) Iron / nickel plated M1.4 0.3 4 Maximum / 1.65, minimum / 1.5 Maximum / 1.12, minimum/ 0.92 1Pack(50PC) 1 1.4x4 40411052 2.99 SGD
In stock
2.5(+0.05/-0.1) 0.7(+/-0.05) Iron / nickel plated M1.4 0.3 7.5 Maximum / 1.65, minimum / 1.5 Maximum / 1.12, minimum/ 0.92 1Pack(50PC) 1 1.4x7.5 40411061 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Buy for sunglasses temple fixation
5
From Japan
On 2017-11-11 18:13:57
I took off sunglasses' screws, so my ear was removed. For this reason, fixing screws are necessary and purchased. Since it was the same size as the original screw, I could fix it properly.
This review is about item#40411052.
When glasses are repaired
5
From Japan
On 2017-05-22 20:30:38
I used it because the eyeglasses screws have disappeared. It was perfect.
This review is about item#40411043.
Model Craft Camera Craft
5
From Japan
On 2016-11-06 16:44:04
Since it is necessary to reprocess the length of the screw, it is easy to cut and finish, it can be adsorbed by the magnetic force to the driver, so workability is improved. The strength of the plating by cutting also has not caused a problem at the moment.
This review is about item#40411052.
Model work
4
From Japan
On 2015-10-20 10:31:29
There should be another size one longer
This review is about item#40411061.

Related Products