Buy more than* S$200* and get FREE SHIPPING

Plate Head Precision Small Screw No. 0 1Kind, Iron / Black Zinc Plated

4.38 (8)
...see all>
Product Options
ADD TO CART
Dimension H (mm) Finishing Material Designation Screw d Pitch P (mm) Screw Length l (mm) Dimension m (mm) Dimension T (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Finishing Material Designation Screw d Pitch P (mm) Screw Length l (mm) Dimension m (mm) Dimension T (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5(0/-0.05) Iron / black galvanized M1.7 0.35 3.5 /1.7Maximum,minimum/1.55 /1.18Maximum,minimum/0.97 2.5(+0.05/-0.1) 1Pack(50PC) 1 1.7X3.5 40411165 3.99 SGD
In stock
0.5(0/-0.05) Iron / black zinc plating M1.7 0.35 3 Maximum /1.7, minimum /1.55 Maximum /1.18, minimum /0.97 2.5(+0.05/-0.1) 1Pack(50PC) 1 1.7X3 40411156 3.99 SGD
In stock
0.6(0/-0.08) Iron / black galvanized M2 0.4 3.5 - - 3(+0.05/-0.2) 1Pack(50PC) 1 2X3.5 40411174 4.99 SGD
In stock
0.45(0/-0.05) Iron / black galvanized M1.4 0.3 2.5 - - 2(+0.05/-0.1) 1Pack(50PC) 1 1.4X2.5 40411122 3.99 SGD
In stock
0.45(0/-0.05) Iron / black galvanized M1.4 0.3 3.5 /1.55​​Maximum,minimum/1.45 /1.02Maximum,minimum/0.87 2(+0.05/-0.1) 1Pack(50PC) 1 1.4X3.5 40411147 3.99 SGD
In stock
0.45(0/-0.05) Iron / black galvanized M1.4 0.3 2 /1.55​​Maximum,minimum/1.45 /1.02Maximum,minimum/0.87 2(+0.05/-0.1) 1Pack(50PC) 1 1.4X2 40411113 3.99 SGD
In stock
0.45(0/-0.05) Iron / black zinc plated M1.4 0.3 3 Maximum / 1.55, minimum/ 1.45 Maximum / 1.02, minimum/ 0.87 2(+0.05/-0.1) 1Pack(50PC) 1 1.4X3 40411131 3.99 SGD
In stock
0.6(0/-0.08) Iron / black zinc plated M2 0.4 4 Maximum / 2, minimum/ 1.85 Maximum / 1.49, minimum/ 1.27 3(+0.05/-0.2) 1Pack(50PC) 1 2X4 40411183 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2018-02-23 20:42:27
If it is this size, even if it is not in the home center, it is high as 150 yen about 10. It is used for repair of portable electronic equipment.
This review is about item#40411131.
Part assembly
5
From Japan
On 2017-09-04 19:25:56
When you want to use a large number it is good at home centers to be expensive
This review is about item#40411183.
model
5
From Japan
On 2017-05-18 15:07:58
Quality is not a problem at all. It was saved by cheap and inventory than a certain R center.
This review is about item#40411174.
Train model
5
From Japan
On 2016-11-02 16:20:01
Although it is possible to purchase 8 pieces etc. in the home center, it is expensive, Osaka soul made a cheap price and satisfied with the price.
This review is about item#40411174.
Radio control car model
4
From Japan
On 2016-03-14 14:39:21
It was good not to be at home center Death was cheap, there were many and goods were not bad
Assembly of precision parts
5
From Japan
On 2015-04-13 13:58:19
Black drops are easier to see than paint, but you can use it normally.
This review is about item#40411122.
Used for craftwork
3
From Japan
On 2014-07-24 09:38:02
Things I thought to buy arrived as ordered. It is also a part and there are no particular improvements etc on the goods themselves.
This review is about item#40411122.
Accessory processing
3
From Japan
On 2014-06-24 17:23:01
It is as expected and it is neither possible nor impossible.
This review is about item#40411113.

Related Products