Buy more than* S$200* and get FREE SHIPPING

Ultra Low Head Small Screw, Iron/ 3 Chromate

4.20 (5)
...see all>
Product Options
ADD TO CART
RoHS Directive Screw Length l (mm) Dimensions k (mm) Dimensions D (mm) Pitch Cross Hole Number Finishing Material Designation Screw d Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Screw Length l (mm) Dimensions k (mm) Dimensions D (mm) Pitch Cross Hole Number Finishing Material Designation Screw d Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compliant products 20 0.9(+/-0.1) 8.0(-0.5) 0.7 2 Iron / Trivalent Chromate M4 1Pack(50PC) 1 M4x20 40411262 11.99 SGD
In stock
Compliant products 25 0.9(+/-0.1) 8.0(-0.5) 0.7 2 Iron / Trivalent Chromate M4 1Pack(50PC) 1 M4x25 40411271 11.99 SGD
In stock
Compliant products 20 1.1(+/-0.1) 9.0(-0.5) 0.8 2 Iron / Trivalent Chromate M5 1Pack(50PC) 1 M5x20 40411314 15.99 SGD
In stock
Compliant 30 0.9 (+/- 0.1) 8.0(-0.5) 0.7 2 Iron / trivalent chromate M4 1Pack(50PC) 1 M4x30 40411287 15.99 SGD
In stock
Compliant 20 0.8 (+/- 0.1) 6.0(-0.5) 0.5 1 Iron / trivalent chromate M3 1Pack(50PC) 1 M3x20 40411217 7.99 SGD
In stock
Compliant products 30 1.1(+/-0.1) 9.0(-0.5) 0.8 2 Iron / Trivalent Chromate M5 1Pack(50PC) 1 M5x30 40411332 20.99 SGD
In stock
Compliant products 30 0.8(+/-0.1) 6.0(-0.5) 0.5 1 Iron / Trivalent Chromate M3 1Pack(50PC) 1 M3x30 40411235 9.99 SGD
In stock
Compliant products 25 0.8(+/-0.1) 6.0(-0.5) 0.5 1 Iron / Trivalent Chromate M3 1Pack(50PC) 1 M3x25 40411226 9.99 SGD
In stock
Compliant products 25 1.1(+/-0.1) 9.0(-0.5) 0.8 2 Iron / Trivalent Chromate M5 1Pack(50PC) 1 M5x25 40411323 17.99 SGD
In stock
Compliant 10 0.8(+/-0.1) 6.0(-0.5) 0.5 1 Iron/trivalent chromate M3 1Pack(50PC) 1 M3x10 40411192 5.99 SGD
In stock
Compliant 16 0.8(+/-0.1) 6.0(-0.5) 0.5 1 Iron/trivalent chromate M3 1Pack(50PC) 1 M3x16 40411201 7.99 SGD
In stock
Compliant 12 0.9(+/-0.1) 8.0(-0.5) 0.7 2 Iron/trivalent chromate M4 1Pack(50PC) 1 M4x12 40411244 9.99 SGD
In stock
Compliant 16 0.9(+/-0.1) 8.0(-0.5) 0.7 2 Iron/trivalent chromate M4 1Pack(50PC) 1 M4x16 40411253 9.99 SGD
In stock
Compliant 12 1.1(+/-0.1) 9.0(-0.5) 0.8 2 Iron/trivalent chromate M5 1Pack(50PC) 1 M5x12 40411296 11.99 SGD
In stock
Compliant 16 1.1(+/-0.1) 9.0(-0.5) 0.8 2 Iron/trivalent chromate M5 1Pack(50PC) 1 M5x16 40411305 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Used to fix hammer casters
5
From Japan
On 2017-05-01 09:33:40
With low-head screws, do not get in the way of storing test equipment.
This review is about item#40411314.
Part installation of store fixtures
5
From Japan
On 2016-07-28 17:08:37
There is color unevenness of the plating which the appearance is refreshing without head scratches
This review is about item#40411201.
Mechanical repair
5
From Japan
On 2016-01-12 18:59:47
I am using it without problems. I can not catch up with 5 pieces in the home center, but this quantity is exactly right because I do not need as many as 100 pieces.
This review is about item#40411253.
Electric Works Work
3
From Japan
On 2015-10-17 18:30:47
Change of makeup screws.
This review is about item#40411287.
Structure of scissors
3
From Japan
On 2013-12-19 15:58:19
It can be used without protruding from the main body, making it a purpose. It is better to have more variations of plating
This review is about item#40411296.

Related Products