Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Slotted Round-Head Screw

5.00 (1)
Finishing Material
Iron / zinc-plated, passivated
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Screw Length l (mm) Dimensions n (mm) Dimensions k (mm) Dimension t (mm) Designation Screw d Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Screw Length l (mm) Dimensions n (mm) Dimensions k (mm) Dimension t (mm) Designation Screw d Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
/11.18Maximum,minimum/10.42 12 /1.58Maximum,minimum/1.30 /4.38Maximum,minimum/4.02 /2.60Maximum,minimum/2.00 W1/4 20mountain 1Pack(50PC) 1 W1/4x12 40411411 7.99 SGD
In stock
/8.63Maximum,minimum/7.97 16 /1.26Maximum,minimum/1.04 /3.38Maximum,minimum/3.02 /2.04Maximum,minimum/1.56 W3/16 24mountain 1Pack(50PC) 1 W3/16x16 40411357 4.99 SGD
In stock
- 32 - - - W3/8 16 mountain 1Box(120PC) 1 W3/8x32 40411497 64.99 SGD
Shipped after 2018-05-02
- 50 - - - W3/8 16 mountain 1Box(80PC) 1 W3/8x50 40411515 55.99 SGD
Shipped after 2018-05-02
- 38 - - - W3/8 16 mountain 1Box(100PC) 1 W3/8x38 40411506 58.99 SGD
Shipped after 2018-05-02
- 25 - - - W3/8 16 mountain 1Box(150PC) 1 W3/8x25 40411481 83.99 SGD
Shipped after 2018-05-02
- 32 - - - W3/16 24 mountain 1Pack(50PC) 1 W3/16x32 40411384 7.99 SGD
Shipped after 2018-05-02
- 25 - - - W3/16 24 mountain 1Pack(50PC) 1 W3/16x25 40411375 5.99 SGD
Shipped after 2018-05-02
- 38 - - - W1/4 20 mountain 1Pack(50PC) 1 W1/4x38 40411463 15.99 SGD
Shipped after 2018-05-02
- 50 - - - W1/4 20 mountain 1Pack(50PC) 1 W1/4x50 40411472 16.99 SGD
Shipped after 2018-05-02
- 20 - - - W3/16 24 mountain 1Pack(50PC) 1 W3/16x20 40411366 12.99 SGD
Shipped after 2018-05-02
- - - - - W3/16 24 mountain 1Pack(50PC) 1 W3/16x12 40411341 4.99 SGD
In stock
- 32 - - - W1/4 20 mountain 1Pack(50PC) 1 W1/4x32 40411454 16.99 SGD
Shipped after 2018-05-02
- 25 - - - W1/4 20 mountain 1Pack(50PC) 1 W1/4x25 40411445 14.99 SGD
Shipped after 2018-05-02
- 20 - - - W1/4 20 mountain 1Pack(50PC) 1 W1/4x20 40411436 8.99 SGD
In stock
- - - - - W1/4 20 mountain 1Pack(50PC) 1 W1/4x16 40411427 8.99 SGD
In stock
- 50 - - - W3/16 24 mountain 1Pack(50PC) 1 W3/16x50 40411402 12.99 SGD
Shipped after 2018-05-02
- 38 - - - W3/16 24 mountain 1Pack(50PC) 1 W3/16x38 40411393 13.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Old housing fittings
5
From Japan
On 2017-11-20 14:52:47
Even if the screw of this size looked for a home center, it was not put. I think whether it is better if the head can choose + or black.
This review is about item#40411427.

Related Products