Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Knurled Screw
[x]close
All Products
>
Screws, Bolts, Nails, Material
>
Screws, Bolts, Nails, and Screws
>
Screws
>
Thumb Nut
>
(-) Rowlet Screws with Slot
Knurled Screw
Osaka Spirit
Click for images of all products
Screw Length l (mm)
10
Tolerance (mm)
+/-0.5
Dimensions B (mm)
3.5
Dimensions A (mm)
2.5
Dimension H (mm)
4
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Finishing Material
Designation Screw d
Dimension D (phi mm)
Pitch
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Finishing Material
Designation Screw d
Dimension D (phi mm)
Pitch
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Brass / nickel-plated
M4
10
0.7
1Box(100PC)
1
M4X10
40411533
61.99 SGD
In stock
-
M5
12
0.8
1box(100pc)
1
M5X10
40411542
79.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Knurled-Head Screw, Slotted
Osaka Spirit
4.99
-
7.99 SGD
(6)
ECO-BS Slitting Knurled Screw, Low Cadmium Brass, Nickel Plating
Osaka Spirit
51.99
-
359.99 SGD
ECO-BS slotted with knurled screws (brass (low Cadmium material), fabric)
Osaka Spirit
4.99
-
6.99 SGD
ECO-BS Slitting Knurled Screw, Brass, Low Cadmium Material, Chrome Plating
Osaka Spirit
4.99
-
5.99 SGD
(1)
ECO-BS slotted with knurled screws (brass (low cadmium material) chrome plating) (small box)
Osaka Spirit
70.99
-
269.99 SGD
Slotted Knurled Screws, Stainless Steel
Osaka Spirit
4.99
-
7.99 SGD
(4)
Cold Hinge Bolt R Type (Iron / UNIQLO) (Small Box)
Osaka Spirit
62.99
-
249.99 SGD
Press Butterfly Bolt (Iron / UNIQLO) (Small Box)
Osaka Spirit
44.99
-
109.99 SGD
(1)
ROUND TAPPED TUBES
HOSHIMOTO
2.99
-
5.99 SGD
(1)
EAGLE WING EW-88 half helmet
LEAD (LEAD Industry)
97.99
-
119.99 SGD
Rollet bis with slippery (stainless steel / black)
Osaka Spirit
5.99
-
6.99 SGD
ECO-BS Knurled Screw, Brass, Low Cadmium Material, Chrome Plating, Pack Product
Osaka Spirit
4.99
-
5.99 SGD
(5)
ECO-BS stepped knurled screws (brass (low cadmium material) / chrome plating) (small box)
Osaka Spirit
85.99
-
149.99 SGD
(1)
ECO-BS Flat Head Screw, Brass, Low Cadmium Material, Nickel Plating
Osaka Spirit
4.99
-
6.99 SGD
(2)
slit-head Decoration flat-screws (SUS304)
SCULPS
3.99
-
4.99 SGD
>>
Category
All Products
>
Screws, Bolts, Nails, Material
>
Screws, Bolts, Nails, and Screws
>
Screws
>
Thumb Nut
>
(-) Rowlet Screws with Slot
Related Products
Osakadamashii
Knurling
Brass nails
KNURL
Knurl Screw
Knurled Screw
knurled screw
Top