Buy more than* S$200* and get FREE SHIPPING

Temperature Control Solder Trowel

5.00 (5)
Temperature Setting Range (degree c)
240 to 540
Ripple Temperature (Degree C)
No load / +/- 1
Heater
Ceramic heater
Power Consumption (W)
47
Power (V)
AC100(50/60Hz)
Set Contents
Body, lock key, manual
...see all>
Product Options
ADD TO CART
Resistance between Grounds Leak Voltage (mV) Standard Iron Tip TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Resistance between Grounds Leak Voltage (mV) Standard Iron Tip TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 6.5C type (No.T19-C65) 409-6363 1PC 1 FX601-01 40411777 69.99 SGD
In stock
(SOLDERING IRON) < 2 ohm <2 2B type (No.T19-B2) 409-6371 1PC 1 FX601-03 40411786 79.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Train model and electronic circuit assembly
5
From Japan
On 2018-02-14 02:19:41
Attention is required for product number. FX - 601 is different from FX - 600. Attention is necessary because the thickness of the heating element is completely different.
This review is about item#40411786.
work
5
From Japan
On 2017-01-23 19:12:21
Until now I was using the iron that I bought at the discount store, but I did not think that being able to adjust the temperature will make working efficiency so much better. It is useful.
This review is about item#40411777.
Normal soldering
5
From Japan
On 2015-10-29 20:01:23
Since it became lead-free, I closed the soldering iron with no temperature adjustment function in a staggered manner, but since I used it, I felt that "I wish I could use it faster".
This review is about item#40411786.
Soldering copper / brass products
5
From Japan
On 2014-11-13 15:07:47
I am making decorative brackets for oshiki, mountain cars, stalls etc. I will do the soldering work when using materials mainly made of copper / brass to make a box thing. Until now, we have soldered the soldering iron with a gas stove, but in this winter a fine tip working is required and purchased this product. There was a detailed work the other day the other day, so I used it as a test so I used a report. Temperature rises quickly and is convenient. I think that I am going to change some tips so I would like to purchase some of them ahead. However, since I used a soldering iron at the stove so far, I do not know the maintenance of the electric soldering iron. Is it OK with wiping after use? That is where I am concerned. I think the feeling of use is a good product without any problem.
This review is about item#40411786.
Soldering of electronic components
5
From Japan
On 2014-03-18 22:57:22
I was able to purchase it at a cheaper price than shops in Akihabara for coupons. I think that it is convenient something if you prepare the conversion part (B3730) for FX - 600 together. (It will be necessary if you try to attach a thin tip of the T18 standard.) It was easy to purchase as it gets close to Akihabara within the commuting area, but it is more convenient to purchase together with mail order.
This review is about item#40411777.

Related Products