Buy more than* S$200* and get FREE SHIPPING

Phillips Screwdriver

4.60 (5)
Blade Shape
+
...see all>
Product Options
ADD TO CART
Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number RoHS Directive Tip Size (#) Grip Diameter (phi mm) Shaft Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number RoHS Directive Tip Size (#) Grip Diameter (phi mm) Shaft Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
178 4 407-3924 Correspondence 0 19.8 100 25 1PC 1 D-540-100 40412592 4.99 SGD
In stock
124 3 407-3908 Support 00 15.4 75 9 1PC 1 D-530-75 40412583 3.99 SGD
In stock
200 5 407-3932 Support 1 30 100 57 1PC 1 D-550-100 40412601 5.99 SGD
In stock
200 5 407-3941 Support 2 30 100 57 1PC 1 D-555-100 40412617 6.99 SGD
In stock
410 6 407-3959 Support 2 33.5 300 124 1PC 1 D-555-300 40412626 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles and motorcycles, repair of electronic equipment
5
From Japan
On 2018-03-09 14:25:51
Plus accuracy is good, the screw seems to suck up perfectly. Even if there is no magnetization it will not fall easily. Since the Phillips screwdriver is a consumable item, it is a replacement as it decreases.
This review is about item#40412617.
Home electronics repair
5
From Japan
On 2017-12-20 17:53:59
Here is a replacement from KTC. Because the tip is hard to wear, I think that this place is better than KTC.
This review is about item#40412626.
Road motorcycle maintenance
5
From Japan
On 2017-06-08 10:39:39
I use it for the fine bolt of the derailleur. It is highly accurate and easy to use. There is no mistake.
This review is about item#40412592.
Disassembly
3
From Japan
On 2014-07-15 23:27:21
I bought without looking at the full length Failure # 00 is hard to use because it has the full length as a precision driver
This review is about item#40412583.
Locker hinge maintenance
5
From Japan
On 2013-06-19 19:30:30
It is easy to use
This review is about item#40412601.

Related Products