Buy more than* S$200* and get FREE SHIPPING

Slotted Screwdriver

4.00 (2)
Blade Shape
-
...see all>
Product Options
ADD TO CART
RoHS Directive Tip Size (mm) Grip Diameter (phi mm) Shaft Length (mm) Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Tip Size (mm) Grip Diameter (phi mm) Shaft Length (mm) Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 5.0x0.7 30 100 57 200 5 407-4017 1PC 1 D-650-100 40412662 5.99 SGD
In stock
Correspondence 5.5x0.8 30 100 57 200 5 - 1PC 1 D-655-100 40412671 6.99 SGD
In stock
Correspondence 4.0x0.45 19.8 100 25 178 4 407-4009 1PC 1 D-640-100 40412653 4.99 SGD
In stock
Correspondence 2.5x0.35 15.4 100 10 149 3 407-3983 1PC 1 D-630-100 40412644 3.99 SGD
In stock
Support 2.5x0.35 15.4 75 9 124 3 407-3991 1PC 1 D-630-75 40412635 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Bicycle wheel assembly
4
From Japan
On 2015-08-27 15:11:38
Used for handwheel nipple turning. D-640-100 is conveniently made to rotate the nipple from the hole opened in the wheel because it is made in parallel with the diameter unchanged from the shaft to the tip. Surface treatment is also satin and elegant, the part of the handle is a little small, it is unsuitable for applications which force is forcibly turned by applying force. I think it will be positioned one above the precision screwdriver.
This review is about item#40412653.
Work on work and hobbies
4
From Japan
On 2015-06-02 09:38:24
I bought it because the price is cheap. I thought "This is a pricey product", but it seems to be easy to use unexpectedly.
This review is about item#40412644.

Related Products