Buy more than* S$200* and get FREE SHIPPING

Toilet Cleaning Tool

3.00 (1)
Purpose
To clean toilet bowl., To clean toilet bowl.
Dimensions (Width x Length x Height ) (mm)
48x150x930
Wire Length (m)
0.9
Wire Diameter (phi mm)
12
Weight (kg)
1.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VD-3 40465442 99.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Pull out Western style toilet bowl
3
From Japan
On 2014-12-21 16:43:16
Slightly hard, I hope the head moves. Although I use 1.8M another one, although the head moves, it is too long and it is difficult to use with the ceiling in individual toilet.
This review is about item#40465442.

Related Products