Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drain Cleaner, Value PONTA

4.50 (4)
Outside Dimension (Width W x Length L x Height H) (mm)
120x180x590
Body Weight (kg)
0.9
Accessories
Three rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VD-10 40465476 129.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Toilet clogging
4
From Japan
On 2018-02-16 15:06:37
It was lighter than I thought and the operability was good. However, when moving the piston, there is a case that a large amount of noise is generated when rubbing, so we set it to ★ 4.
This review is about item#40465476.
That is what the Japanese style flush toilet
4
From Japan
On 2016-03-10 13:39:38
I could also use it to solve the Japanese style flush toilet! Speaking of greed, I also thought that it would be better if the instrument to be attached to the tip was more soft and bellows.
This review is about item#40465476.
Clogging in kitchen drain pipe
5
From Japan
On 2014-07-22 15:14:22
I think that it was good if the price goes down a little more. Since there was a necessary attachment, I think that it was better if there was a box to be stored that could be used immediately when it became necessary.
This review is about item#40465476.
Toilet
5
From Japan
On 2013-04-17 06:36:14
Rubber is soft and fits to the bowl.
This review is about item#40465476.

Related Products