Buy more than* S$200* and get FREE SHIPPING

Drain Cleaner, Value Hand

3.67 (3)
Outside Dimension (Width W x Length L x Height H) (mm)
180x180x330
Wire Length (m)
7.6
Body Weight (kg)
1.2
Wire Diameter (phi mm)
8
Specification
Value single wire
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VD-50SZ 40465485 139.90 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
When cleaning
3
From Japan
On 2017-04-05 15:14:32
Although not yet used, I think that quite come in handy! Thank you very much Operator of the correspondence it was not so good.
This review is about item#40465485.
Penetration of the pipe clogging of an outer diameter of 32 mm position that the well water through the inside of the heat exchanger by geothermal fumaroles tank
3
From Japan
On 2016-03-02 09:41:54
Water stain in the purchase was tried in the value band well, the process proceeds to the middle or the mud and the like have accumulated can not penetrate not proceed any more. It's come in handy in the through, such as drainage pipes think is going to use in it. The penetration of the current pipe is likely to need to start from the thin wire of 2-3 mm position. Will things not suction equipment to it.
This review is about item#40465485.
Drainage or elimination
5
From Japan
On 2013-12-11 20:38:57
I am satisfied with the firm function despite the price is cheap. If you can say it, I think if there are variations in the hole perforation of the tip.
This review is about item#40465485.

Related Products