Buy more than* S$200* and get FREE SHIPPING

Mini Stretch Film

4.23 (111)
Thickness (microm)
20
Inner Diameter (phi mm)
35
Length (m)
150
Width (mm)
100
Material
Polyethylene
Compatible
Handy wrap (HR1301)
Specification
For refilling
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #3017 40411901 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 71
4 star 15
3 star 13
2 star 4
1 star 8
Review Rating: 4.23
111 Customer Reviews
The reviews are automatic translation.
Packing, temporary fixation, etc.
3
From Japan
On 2018-05-08 02:15:46
I feel easy to use. I want a width of 200 mm. I would like you to increase variations.
This review is about item#40411901.
At the time of disposal of cardboard, secondhand books, and old magazines
5
From Japan
On 2018-05-04 11:54:41
This film is very useful when collecting books, magazines, cardboards. Once tentatively fixed with a film and tied with a vinyl string it gathers perfectly, it is convenient for women to carry without problems.
This review is about item#40411901.
Packaging operation
5
From Japan
On 2018-04-26 13:48:51
I use it when packing. It's just good size and easy to use.
This review is about item#40411901.
To packing net auction items
5
From Japan
On 2018-04-09 01:43:54
There is nothing wrong. Easy to use. It is cheap. Repeat when it runs out.
This review is about item#40411901.
Packing in general
5
From Japan
On 2018-03-30 17:35:50
I think that it is not inferior to well-known manufacturers. Repeat continuation in progress.
This review is about item#40411901.
Car repair
5
From Japan
On 2018-03-22 11:32:56
There are many kinds and it is extremely helpful. I will continue to use delivery as soon as possible.
This review is about item#40411901.
Packing Other
4
From Japan
On 2018-03-14 09:24:16
Because cost performance is good, I have you purchase it collectively.
This review is about item#40411901.
Improvement of married couples
5
From Japan
On 2018-03-07 09:06:23
I had purchased it at home center until now I thought that it was normal for stretch film itself, but as soon as I applied tension it broke soon, I searched for the cut edge with my fingers, I rewound again and it was cut again ... Sometimes I even felt selfishly disgusted as to whether I was bad or sorry, I was required to balance delicate power adjustment and work speed, I was fighting often from the stress of such packaging work or my wife working together The stretch film has run out, frustrated with that and each other is broken ... "The couple's red thread may end up as it is ..." In such a crisis situation, I met a stretch film of monotaro "What is this stretch film!" I remember vividly about that day when I was astonished with my wife. It clearly had a distinction from that of the past Stickiness like rice cake and elongation like natto, and the necessary "break" is as if Sanuki Udon with Koshi Sometimes even my illusion is that I raised my arm Since then, relationships with my wife also got well, and recently I have been going out to eat udon together on a holiday.
This review is about item#40411901.
Product protection
3
From Japan
On 2018-03-06 16:06:42
When exhibiting and storing products inside and outside indoors, there are cases where it is wrapped with laminate film, and width is also exactly good so repeat.
This review is about item#40411901.
Moving work
5
From Japan
On 2018-02-27 14:26:45
Especially when packing or packing cracks such as dishes and dishes, it is an absolutely necessary item!
This review is about item#40411901.

Related Products