Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LED Bulb 7W

4.33 (101)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Test Data
Brightness
40W equivalent bulb-shaped
Rating Life (Hours)
30000
Connector
E26
Rated Voltage (V)
100
Power Consumption (W)
7
Operating Temperature Range (deg C)
-20 - 45 (However, under the condition of non freezing at 0 degree or below )
Dimension (mm)
109x60
Specification
For indoor use.
...see all>
Product Options
ADD TO CART
Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 (40 W Electric lamp-equivalent) Electric lamp color 1PC 1 MLDA7L-26 40519193 -
Discontinued
[x]
510 (40 W Electric lamp-equivalent) Natural white color 1PC 1 MLDA7N-26 40519202 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 65
4 star 18
3 star 7
2 star 8
1 star 3
Review Rating: 4.33
101 Customer Reviews
The reviews are automatic translation.
Home lighting
2
From Japan
On 2017-08-31 12:46:58
When I use it sounds. Domestic manufacturers products do not sound like that at all.
This review is about item#40519193.
Corridor
1
From Japan
On 2017-03-24 01:03:28
I bought 2 pieces for a while, but unpleasant low frequency sound (continuous sound called bean) that I installed today was not feeling good because it felt sick.
This review is about item#40519202.
For home use
2
From Japan
On 2016-10-19 22:59:09
I bought four bright, one broke soon. There seems to be a cheap but also a bluff.
This review is about item#40519202.
illumination
4
From Japan
On 2016-04-28 17:07:43
I can use it in a futsu.
This review is about item#40519202.
Workplace lighting
5
From Japan
On 2016-04-13 16:48:35
No problem.
This review is about item#40519193.
Exchanging bulbs
3
From Japan
On 2016-02-25 19:46:53
I think that I have purchased it more than 5 times. Although it is inexpensive and good, it will run out of bulbs in about a year. It is quite different from the displayed endurance time. The future purchase ... · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · Do you think about it?
This review is about item#40519193.
Lighting in the toilet
4
From Japan
On 2016-02-19 17:20:56
It was equivalent to 40 W, but it seems to be a bit too bright. Once it is replaced, it is likely to be for years, so it is cheap and good.
This review is about item#40519193.
I use it for a toilet and passageway.
5
From Japan
On 2016-01-11 15:26:57
It is bright, lasts long and is useful. I think that the electricity bill is also a little cheap.
This review is about item#40519202.
In the light
4
From Japan
On 2015-12-04 11:09:23
Used for lighting Use without problems
This review is about item#40519202.
Workplace and entrance
5
From Japan
On 2015-10-21 04:29:11
Is it equivalent to other manufacturers and the price is cheap? It is good to choose with lumens because it is as bright as wattage. But other shops are getting worse in recent years so feeling subtle.
This review is about item#40519202.

Related Products