Buy more than* S$200* and get FREE SHIPPING

High Purity Purified Water, Deionized

4.12 (8)
Filtering Process
RAW WATER -> ACTIVATED CARBON -> PARTICLES FILTRATION -> RO -> MEMBRANE TREATMENT ->ION EXCHANGE 1 -> UV STERILIZATION ->ION EXCHANGE 2 -> UF MEMBRANE TREATMENT -> HIGH PURITY DISTILLED WATER
Storage Environment
Dark storage, at room temperature
JIS Standard
(JAPAN INDUSTRIAL STANDARDS OF WATER QUALITY FOR CHEMICAL ANALYSIS (JIS K 0557): WATER FOR WATER AND WASTEWATER TEST) equivalent toA3
Electric Conductivity
Below 1.0
pH Value
5.0 to 7.0
Capacity (L)
2
TRUSCO Part Number
361-2848
Ingredients
(Deionized water) 100% pure water
Accessories
With nozzle
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
1PC(2L) 1 02-101 40414017 5.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
During equipment cleaning work
5
From Japan
On 2017-02-07 20:22:51
Anyway cheap. Require large amounts, without also mean that, in a small amount to say whether you saved when insufficient.
This review is about item#40414017.
For concentrated coolant dilution
5
From Japan
On 2017-02-05 01:41:13
Than diluted with tap water concentrated coolant, because I think that impurities are few, it has diluted with purified water each time. By car it is long-lasting with little consideration for the car I want to ride long.
This review is about item#40414017.
For the dilution of concentrated LLC
3
From Japan
On 2015-12-09 19:28:49
Half a year to put at the time of LLC exchange. What of trouble running without. Cheap It is also the time of the next LLC exchange, diluted with this.
This review is about item#40414017.
As dilution water of concentrated coolant
3
From Japan
On 2015-06-27 14:40:58
I did not use So that is also put into a small socket I felt that it is reasonable to have a nozzle.
This review is about item#40414017.
Farmers (Measurement of the content of nitrate nitrogen)
5
From Japan
On 2015-05-20 21:18:18
Since the measurement at the time of for cleaning enough if there liter. Appreciate and one liter of product there.
This review is about item#40414017.
For the creation of pH calibration solution
5
From Japan
On 2015-04-17 00:26:47
It was purchased in order to create a CyberScan options for La Com tester (tablet type of calibration solution). But had to buy purified water 500ml at the pharmacy until now, people here are capacity was a bargain 2L.
This review is about item#40414017.
Used as a water-cooled cooling agent on the PC.
3
From Japan
On 2013-10-01 18:29:16
Since the price basis does not change much with the things that are sold in pharmacies, etc. were purchased for the coordination and postage.
This review is about item#40414017.
Experiment
4
From Japan
On 2013-01-23 12:27:50
I was saved because the nozzle to be easy to pour is attached. However, I have a little leak from there because the hole had been drilled in one point of the nozzle. Please put a note.
This review is about item#40414017.

Related Products