Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

RoHS Directive
Conformity
Material (Grip)
Elastomer
Cutting Capacity
(VVF CABLE) 1.6 X 2-CORE /1.6 X 3-CORE /2.0 X 2-CORE /2.0 X 3-CORE
Weight (g)
200
TRUSCO Part Number
401-3522
Compatible
(Core wire coated strip) phi1.6 mm x 2 / phi 2.0 mm x 2, (Cable exterior strip) 1.6 x 2-core /1.6 x 3-core /2.0 x 2-core /2.0 x 3-core
Specification
Cable outer strips, core wire insulation strip, Cutter for cutting cable, shape of the character no bending pliers, scales
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-957 40414227 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Acquisition of the qualification of the electric worker and subsequent on-site work
5
From Japan
On 2016-02-05 18:56:32
Amateurly it can be quite usable.
This review is about item#40414227.
Electrical construction professional examination examination, electrical construction practice
4
From Japan
On 2014-11-18 14:04:01
My son purchased it because I will take the practical exam of the electrician. For peeling off the VVF coating, you need to get used to it slightly. Squeezing too strongly may scratch core wires and clothing. "Scale" function and "Character bending" function is a thing! It is possible to work without a failure earlier than an active electric craftman working with a knife and pliers. As a VVF stripper, I like it because it is cheap and sufficiently practical.
This review is about item#40414227.
General electric construction
5
From Japan
On 2013-11-21 21:36:46
I think that working efficiency and quality have improved as far as it was a pliers. It's a big help.
This review is about item#40414227.
Type II Electric Examiner Exam
4
From Japan
On 2013-07-29 01:52:23
It was very easy to use though it was used for 2nd type electrician 's examinations.
This review is about item#40414227.
Exterior covering of VVF cable and stripping of interior coating of core wire
3
From Japan
On 2013-07-11 19:21:20
I bought it along with VA stripper specials. The ease of work is on the VA line stripper but the work efficiency has been improved by carrying around two.
This review is about item#40414227.

Related Products