Buy more than* S$200* and get FREE SHIPPING

Small Belt 10X330

4.53 (15)
Width x Length (mm)
10x330
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g/pc) Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g/pc) Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1977 4 Z #100 336-2183 1Box(50PC) 1 TSB10-100 37302483 45.99 SGD
In stock
2-1977 6 Z #40 336-2159 1Box(50PC) 1 TSB10-40 37302544 45.99 SGD
In stock
2-1977 4 Z #120 336-2191 1Box(50PC) 1 TSB10-120 37302492 45.99 SGD
In stock
2-1977 4 A #280 336-2221 1Box(50PC) 1 TSB10-280 37302526 45.99 SGD
In stock
- 4 Z #240 336-2213 1Box(50PC) 1 TSB10-240 37302517 45.99 SGD
In stock
- 4 Z #180 336-2205 1Box(50PC) 1 TSB10-180 37302501 45.99 SGD
In stock
- 4 A #320 336-2230 1Box(50PC) 1 TSB10-320 37302535 45.99 SGD
In stock
- 4 A #400 336-2248 1Box(50PC) 1 TSB10-400 37302553 45.99 SGD
In stock
- 5 Z #60 336-2167 1Box(50PC) 1 TSB10-60 37302562 45.99 SGD
In stock
- 4 Z #80 336-2175 1Box(50PC) 1 TSB10-80 37302571 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.53
15 Customer Reviews
The reviews are automatic translation.
General work
3
From Japan
On 2017-09-13 14:30:49
It is something with high precision, it is saved because it can be used quite conveniently.
This review is about item#37302571.
Polishing of metal
5
From Japan
On 2017-01-19 09:37:17
Because it is a rapidly consuming perch, it is saved that the price is cheap.
This review is about item#37302553.
Deburring of stainless steel
5
From Japan
On 2016-05-15 22:16:10
Grinding power is wonderful
This review is about item#37302501.
Cutting of iron, stainless steel etc.
5
From Japan
On 2016-01-13 16:40:34
The amount is also cheap, and it is a cheaply good product without problems.
This review is about item#37302571.
Deburring
3
From Japan
On 2015-12-14 19:14:10
Because it is gone, it is an additional order It is cheap and it is good to hold on SUS
This review is about item#37302571.
Grinding deburring of FRP molded products
5
From Japan
On 2015-07-15 14:36:51
I can use it without worrying about direction, I am satisfied with durability well.
This review is about item#37302544.
Rust removal
4
From Japan
On 2014-09-06 09:10:52
I bought it for use for rust removal and deburring of the car body. I tried using it, but for now I can use it without cutting. Durability is also satisfactory.
This review is about item#37302562.
Rust removal
4
From Japan
On 2014-09-06 09:10:43
I bought it for use for rust removal and deburring of the car body. I tried using it, but for now I can use it without cutting. Durability is also satisfactory.
This review is about item#37302562.
Product deburring operation
5
From Japan
On 2014-04-07 07:49:49
It seems that durability is better than the one used before. We have purchased another type, and we are separating according to the material etc. Purchasing is also aimed at the discount time at the campaign etc. Because it is using everyday, it is saved for a cheap price if it is inexpensive. I hope that we will continue to offer good things cheaper to us.
This review is about item#37302483.
Brake pad chamfering and many others
5
From Japan
On 2013-12-31 00:25:12
It is sufficient durability from the price. Although the durability of abrasive grain can not be expected to that extent, that point is sufficient because it is important to not cut the belt first. Even if the abrasive grains do not come off, the count falls, so I bought a number 40 and changed it to some extent and taken it.
This review is about item#37302544.

Related Products