Buy more than* S$200* and get FREE SHIPPING

Acid-Resistant Chest Apron

5.00 (4)
Purpose
Handling chemicals, seafood processing, hospitals etc.
Material
Natural rubber 70%, isoburen rubber 30%
Lower Width (cm)
90
Total Length (cm)
105
Size
One Size Fits All
Color
Black
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
1Sheet 1 AF-3000 40412452 38.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Washing work, car wash, building exterior etc etc.
5
From Japan
On 2016-11-08 10:50:01
Very supple and easy to use. If you have a slightly thicker type, I'm glad.
This review is about item#40412452.
Maintenance of fixtures and fixtures
5
From Japan
On 2016-10-20 15:07:22
The attached cord should be as long as about 200 mm more
This review is about item#40412452.
Glass polishing process
5
From Japan
On 2015-03-17 15:33:29
Previously I was using the type of tarpaulin fabric from other manufacturers but I thought they wanted a bit more firmly and bought here. Water repellency is also good, the fabric is also not easy to use, not heavy for firm thickness of firmness. I do not know the durability yet, but it has been very active so far. It is enough to think about the price, but the attached cord feels somewhat unreliable. However, I think that it is for broken ends and it is broiled (although it is grilled), it was truly a domestic long-established manufacturer.
This review is about item#40412452.
Food manufacturing industry
5
From Japan
On 2014-01-12 15:38:27
At first I was concerned about the smell of rubber, but it soon disappeared, it is supple and surely water repellent and durable. Best of all, cheap!
This review is about item#40412452.

Related Products