Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Acid-Resistant Apron Waist

Cold Resistance Temperature (degree C)
-30
Material
Natural rubber 70%, 30% Isoburengomu
Lower Width (cm)
87
Total Length (cm)
90
Heat-Resistant Temperature (deg C)
130
Size
One Size Fits All
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 AF-3100 40412461 -
Discontinued
[x]
ADD TO CART

Related Products